Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19XH27 Grease Coupler 21/32 Inch 1/8 Inch Npt (f) | AF6LGN

WESTWARD 19XH27 Grease Coupler 21/32 Inch 1/8 Inch Npt (f)

Item: AF6LGN Model: 19XH27
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item3-Jaw Grease Coupler
Connection1/8"
Max. Pressure10000 psi
Min. Burst Pressure13000 psi
Operating Pressure10000 psi
Outside Dia.0.656"
Burst Pressure13000 psi
Compatible Grease Gun TypeManual
Connection Thread GenderFemale
Connection Thread Size1/8"
Connection Thread TypeNPT
Connection TypeThreaded
Coupler StyleStraight
Coupler TypeStandard Coupler
Features3-Jaw Construction, Fully Hardened Spring Steel Jaws, Hardened Coupler Body Withstands High Pressure Without Deformation, Hexagonal Nut For Easy Tightening, With Ball Check
For Use WithGrease Gun Extension
Maximum Operating Pressure13000 psi
Overall Diameter5/8"
Product Type3-Jaw Grease Coupler

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)4.5
Ship length (cm)2.5
Ship width (cm)2.5
HS code7326908588
Country of OriginIN

Product Variants

ProductModelOperating PressureMaterialConnection TypeMax. PressureMin. Burst PressureSizeOutside Dia.Connection SizePrice
WESTWARD 1ZTC8 Coupler 7000 Psi 360 Degree Swivels | AB4QAW 1ZTC8---7000 psi----€39.92
WESTWARD 19XH26 Grease Coupler 19/32 Inch 1/8 Inch Npt (f) | AF6LGM 19XH266000 psi--6000 psi10000 psi-0.594"-€5.20
WESTWARD 45CT61 Grease Coupler, 90 Deg, 3.44 Inch Overall Length, White, 6000 PSI Max. Pressure | CU9XRP 45CT616000 psiSteel-6000 psi----€23.43
WESTWARD 45FG40 Grease Coupler, 1/2 Inch, Use With Grease Guns, 1/8 Inch FNPT | CU9XVL 45FG4010000 psiSteelFNPT10000 psi10000 psi1/2"-1/8"€9.33
WESTWARD 45FG51 Grease Coupler, 1/2 Inch, Use With Hand Operated Grease Guns | CU9XVM 45FG516000 psiSteelZerk6000 psi6000 psi1/2"--€21.10
WESTWARD 45FG54 Grease Coupler, 5/8 Inch, Use With 5/8 Inch Button Head Grease Fittings | CU9XVN 45FG543000 psiSteel, ZincZerk3000 psi3000 psi5/8"--€24.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19XH27 Grease Coupler 21/32 Inch 1/8 Inch Npt (f)
€6.38 /unit