Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 44R233 Auto Dark Welding Helmet Red/white/black | AD4YNK

WESTWARD 44R233 Auto Dark Welding Helmet Red/white/black

Item: AD4YNK Model: 44R233
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€295.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuto Darkening Welding Helmet
Adf ControlsDigital
Battery ChemistryLithium Ion
Battery IncludedYes
ColorBlack, Red, White
Compatible Suspension Brand NameWestward
Electromagnetic SensorNo
En379 Classification1/1/1/2
Features5 Pt Adjustment Headgear With Removable Sweatband, Digital Control Display, Low Battery Alarm, Test Button If The Auto Darkening Lens Is Darkening Properly, Variable Shade
GraphicsNone
Grind ModeYes
HeadgearRatchet
IncludesExtra Front Cover Lens
Includes Electromagnetic SensorNo
MagnificationNo
MaterialHigh Impact Resistant Nylon , Nylon
Number Of Arc Sensors4
Plate Height5 1/4"
Plate Width4 1/2"
Power SourceBattery, Solar
Suspension Adjustment TypeRatchet
Viewing Area3.82" x 2.44"
Welding Helmet MaterialNylon
Helmet Adf ControlsDigital
Helmet MaterialNylon
Helmet Width26cm
Includes BatteriesYes
Lens MaterialLCD
StandardsANSI Z87.1, CSA Z94.3
Welding Shade DesignationW5-13

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)24.89
Ship length (cm)30.99
Ship width (cm)26.42
HS code6506103075
Country of OriginCN

Product Variants

ProductModelNumber Of Arc SensorsColorGraphicsViewing AreaGrind ModePlate WidthPlate HeightBattery ChemistryPrice
WESTWARD 22XX36 Auto Dark Welding Helmet 10 Gray | AB7GFB 22XX362GrayNone3.82" x 1.85"No4.312"3.562"Lithium Ion€140.95
WESTWARD 22XX37 Auto Dark Welding Helmet 10 Blue | AB7GFC 22XX372BlueNone3.82" x 1.85"No4.312"3.562"Lithium Ion€140.95
WESTWARD 22XX38 Auto Dark Welding Helmet 10 Red | AB7GFD 22XX382RedNone3.82" x 1.85"No4.312"3.562"Lithium Ion€140.95
WESTWARD 22XX39 Auto Dark Welding Helmet 4 And 9 To 13 Grey | AB7GFE 22XX392GrayNone3.82" x 1.73"Yes4.312"3.562"Alkaline€110.29
WESTWARD 22XX40 Auto Dark Welding Helmet 4 And 9 To 13 Blue/black | AB7GFF 22XX402Black, BlueNone3.82" x 1.73"Yes4.312"3.562"Alkaline€117.13
WESTWARD 22XX41 Auto Dark Welding Helmet 4 And 9 To 13 Red/black | AB7GFG 22XX412Black, RedNone3.82" x 1.73"Yes4.312"3.562"Alkaline€124.73
WESTWARD 22XX42 Auto Dark Welding Helmet 4 And 9 To 13 Red/blue | AB7GFH 22XX422Blue, RedNone3.82" x 1.73"Yes4.312"3.562"Alkaline€124.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 44R233 Auto Dark Welding Helmet Red/white/black
€295.31 /unit