Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 22XX37 Auto Dark Welding Helmet 10 Blue | AB7GFC

WESTWARD 22XX37 Auto Dark Welding Helmet 10 Blue

Item: AB7GFC Model: 22XX37
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuto Darkening Welding Helmet
Adf ControlsAnalog
Battery ChemistryLithium Ion
Battery IncludedYes
Battery TypeSolar Cells
ColorBlue
Compatible Suspension Brand NameWestward
Electromagnetic SensorNo
En379 Classification1/1/1/2
Features5 Pt Adjustment Headgear With Removable Sweatband, No Battery Change Required
GraphicsNone
Grind ModeNo
HeadgearRatchet
IncludesExtra Front Cover Lens
Includes Electromagnetic SensorNo
Light State3
MagnificationNo
MaterialHigh Impact Resistant Nylon , Nylon
Number Of Arc Sensors2
Plate Height3.562"
Plate Width4.312"
Power SourceSolar
Suspension Adjustment TypeRatchet
Viewing Area3.82" x 1.85"
Welding Helmet MaterialNylon
Battery Life2500 hrs.
Compatible Suspension Grainger Part Number45M952
Helmet Adf ControlsAnalog
Helmet MaterialNylon
Helmet TypeAuto-Darkening
Helmet Width23cm
Includes BatteriesYes
Lens MaterialLCD
StandardsANSI Z87.1, CSA Z94.3
Switching Speed1/10000 sec.
Tig Amp Rating35A
Welding Light State3
Welding Shade DesignationW10

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)23.62
Ship length (cm)33.78
Ship width (cm)23.11
HS code6506103075
Country of OriginCN

Product Variants

ProductModelNumber Of Arc SensorsColorGraphicsViewing AreaGrind ModePlate WidthPlate HeightBattery ChemistryPrice
WESTWARD 22XX36 Auto Dark Welding Helmet 10 Gray | AB7GFB 22XX362GrayNone3.82" x 1.85"No4.312"3.562"Lithium Ion€140.95
WESTWARD 22XX38 Auto Dark Welding Helmet 10 Red | AB7GFD 22XX382RedNone3.82" x 1.85"No4.312"3.562"Lithium Ion€140.95
WESTWARD 22XX39 Auto Dark Welding Helmet 4 And 9 To 13 Grey | AB7GFE 22XX392GrayNone3.82" x 1.73"Yes4.312"3.562"Alkaline€110.29
WESTWARD 22XX40 Auto Dark Welding Helmet 4 And 9 To 13 Blue/black | AB7GFF 22XX402Black, BlueNone3.82" x 1.73"Yes4.312"3.562"Alkaline€117.13
WESTWARD 22XX41 Auto Dark Welding Helmet 4 And 9 To 13 Red/black | AB7GFG 22XX412Black, RedNone3.82" x 1.73"Yes4.312"3.562"Alkaline€124.73
WESTWARD 22XX42 Auto Dark Welding Helmet 4 And 9 To 13 Red/blue | AB7GFH 22XX422Blue, RedNone3.82" x 1.73"Yes4.312"3.562"Alkaline€124.73
WESTWARD 22XX43 Auto Dark Welding Helmet 4 And 9 To 13 Red/black | AB7GFJ 22XX432Black, RedNone3.82" x 1.73"Yes4.312"3.562"Alkaline€124.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22XX37 Auto Dark Welding Helmet 10 Blue
€167.03 /unit