Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 22XX40 Auto Dark Welding Helmet 4 And 9 To 13 Blue/black | AB7GFF

WESTWARD 22XX40 Auto Dark Welding Helmet 4 And 9 To 13 Blue/black

Item: AB7GFF Model: 22XX40
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€148.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuto Darkening Welding Helmet
Adf ControlsAnalog
Battery ChemistryAlkaline
Battery IncludedYes
ColorBlack, Blue
Compatible Suspension Brand NameWestward
Electromagnetic SensorNo
En379 Classification1/1/1/2
GraphicsNone
Grind ModeYes
HeadgearRatchet
IncludesExtra Front Cover Lens
Includes Electromagnetic SensorNo
Light State4
MagnificationNo
MaterialHigh Impact Resistant Nylon , Nylon
Number Of Arc Sensors2
Plate Height3.562"
Plate Width4.312"
Power SourceBattery, Solar
Suspension Adjustment TypeRatchet
Viewing Area3.82" x 1.73"
Welding Helmet MaterialNylon
Battery Life3000 hrs.
Battery TypeAAA
Compatible Suspension Grainger Part Number45M952
Features5 pt Adjustment Headgear With Removable Sweatband For Maximum Comfort, Additional Grinding Function, Fast Switching Speed, Low Battery Alarm, Solar Cell And (2)AAA Alkaline Batteries, Test Button Allows You To Test If The Auto Darkening Lens Is Darkening Properly, TIG Rating 5A, Variable Shades With Delay And Sensitivity Infinitely Adjustable
Helmet Adf ControlsAnalog
Helmet MaterialNylon
Helmet TypeAuto-Darkening
Helmet Width23cm
Includes BatteriesYes
Lens MaterialLCD
StandardsANSI Z87.1, CSA Z94.3
Switching Speed1/16000 sec.
Tig Amp Rating5A
Welding Light State4
Welding Shade DesignationW9-13

Shipping Info:

Ship weight (kg) 0.891
Ship height (cm)23.37
Ship length (cm)33.78
Ship width (cm)23.88
HS code6506103075
Country of OriginCN

Product Details:

    • Grind Mode (Yes)

Product Variants

ProductModelNumber Of Arc SensorsColorGraphicsViewing AreaGrind ModePlate WidthPlate HeightBattery ChemistryPrice
WESTWARD 22XX36 Auto Dark Welding Helmet 10 Gray | AB7GFB 22XX362GrayNone3.82" x 1.85"No4.312"3.562"Lithium Ion€140.95
WESTWARD 22XX37 Auto Dark Welding Helmet 10 Blue | AB7GFC 22XX372BlueNone3.82" x 1.85"No4.312"3.562"Lithium Ion€140.95
WESTWARD 22XX38 Auto Dark Welding Helmet 10 Red | AB7GFD 22XX382RedNone3.82" x 1.85"No4.312"3.562"Lithium Ion€140.95
WESTWARD 22XX39 Auto Dark Welding Helmet 4 And 9 To 13 Grey | AB7GFE 22XX392GrayNone3.82" x 1.73"Yes4.312"3.562"Alkaline€110.29
WESTWARD 22XX41 Auto Dark Welding Helmet 4 And 9 To 13 Red/black | AB7GFG 22XX412Black, RedNone3.82" x 1.73"Yes4.312"3.562"Alkaline€124.73
WESTWARD 22XX42 Auto Dark Welding Helmet 4 And 9 To 13 Red/blue | AB7GFH 22XX422Blue, RedNone3.82" x 1.73"Yes4.312"3.562"Alkaline€124.73
WESTWARD 22XX43 Auto Dark Welding Helmet 4 And 9 To 13 Red/black | AB7GFJ 22XX432Black, RedNone3.82" x 1.73"Yes4.312"3.562"Alkaline€124.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22XX40 Auto Dark Welding Helmet 4 And 9 To 13 Blue/black
€148.20 /unit