BROWNING 24-29T1000EL | BE9MEX

BROWNING 1287333 24-29T1000EL TakeUp Bearing Frame

Item: BE9MEX Model: 1287333Cross Ref: 24-29T1000EL
Limited Availability
€1,971.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame
Adjustment Travel Length24"
Bore Size2.188"
Compatible Take Up FrameT1000
Component DescriptionTake Up Unit With Frame
Housing MaterialCast Iron
Housing TypeCenter Pull Horizontal
Max. Adjustable Travel Length29"
Mounting MethodEccentric Collar
No. Of Rows2
Rolling ElementTapered Roller Bearing
System Of MeasurementImperial
Weight39.044 Kg

Shipping Info:

Ship weight (kg) 38.7

Product Variants

ProductModelMPNPrice
BROWNING 18-24T1000K | BD6RXJ 12872591287259€3,966.51
BROWNING 48T2000M4 | BD6RXK 31205163120516€18,553.17
BROWNING 18T2000H4 | BD6XBX 31202763120276€5,718.50
BROWNING 24T2000A2 | BD6XBY 31167383116738€3,406.11
BROWNING 30T2000J2 | BD6XBZ 31203423120342€5,898.32
BROWNING 36T2000A2 | BD6XCA 31167533116753€3,509.97
BROWNING 36T2000E2 | BD7BHV 31169773116977€4,638.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1287333 24-29T1000EL TakeUp Bearing Frame
€1,971.25 /unit