Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401L14 Multi-Bit Screwdriver, 1/4 In/1/8 In/3/16 In/5/16 Inch Tip Size, 4 Tips | CU9YBL

WESTWARD 401L14 Multi-Bit Screwdriver

Item: CU9YBL Model: 401L14
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Bit Screwdriver
Bit MaterialAlloy Steel
Bit Retainer TypeFixed
Corrosion ResistanceNo
Esd SafeNo
FinishNickel Plated
For Fastener Size1/8", 3/16", 1/4", 5/16"
For Screw TypeSlotted
Grip StylePlain
Handle TypeKeychain
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non SparkingNo
Number Of Bits1
Number Of Tips4
Overall Length1 1/2"
RatchetingNo
Replaceable ShankNo
Shank MaterialAlloy Steel
Single/double End BitsDouble End
Sizes IncludedSlotted: 1/8" + 3/16" + 1/4" + 5/16"
Tether CapableNo
Tip StyleSlotted
Container TypeNone
Corrosion ResistantNo
Non-sparkingNo
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelOverall LengthBit Retainer TypeRatchetingDrive SizeNumber Of TipsSingle/double End BitsGrip StyleTether CapablePrice
WESTWARD 10J159 Multi-bit Screwdriver Set Chuck 32 Pcs | AA2GTZ 10J1597"Quick ChangeNo1/4"---Not Tether Capable€95.80
WESTWARD 11Z422 Multi-bit Screwdriver Ratchet 4-in-1 5pc | AA3YUL 11Z42212"Quick ChangeYes1/4"---Not Tether Capable€43.05
WESTWARD 401L10 Multi-Bit Screwdriver, 6 Pieces, General Purpose, 7-9/16" Length | AX3MAZ 401L107.562"MagneticNo----Not Tether Capable€6.35
WESTWARD 401L11 Multi-Bit Screwdriver, 2 Pieces, General Purpose, 7-5/64" Length | AX3MBA 401L117.078"MagneticNo1/4"---Not Tether Capable€4.18
WESTWARD 401L09 Multi-Bit Screwdriver 2-Pc., 2-in-1, General Purpose, 3-3/4 Inch Overall Length | CD2MNK 401L09 401L093 3/4"MagneticNo0.312"---Not Tether Capable€3.51
WESTWARD 401L13 Multi-Bit Screwdriver 9-Pc., 9-in-1, General Purpose, 7-3/8 Inch Overall Length | CD2MNL 401L13 401L137 3/8"Ball BearingNo----Not Tether Capable€9.11
WESTWARD 401K85 Multi-Bit Screwdriver, #0/#00/1/8 In/5/32 Inch Tip Size, 4 Tips, 6 1/4 Inch Overall Length | CU9YBF 401K856 1/4"Ball BearingNo0.141"4Double EndNon SlipNo€5.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401L14 Multi-Bit Screwdriver
€1.72 /unit