Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 11Z422 Multi-bit Screwdriver Ratchet 4-in-1 5pc | AA3YUL

WESTWARD 11Z422 Multi-bit Screwdriver Ratchet 4-in-1 5pc

Item: AA3YUL Model: 11Z422
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Bit Screwdriver
ApplicationsGeneral Purpose
Bit Retainer TypeQuick Change
Bit StyleSingle Ended
Drive Size1/4"
FinishBlack Phosphate
Handle MaterialPolypropylene, TPR
Number Of Pieces5
Overall Length12"
Primary ApplicationGeneral Purpose
RatchetingYes
Shank TypeSolid
Tether CapableNot Tether Capable
Bit MaterialAlloy Steel
Bit StorageNone
Container TypeNone
Corrosion ResistantNo
Esd SafeNo
For Screw TypePhillips, Slotted
Grip StyleErgonomic
Handle TypeMolded
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-sparkingNo
Number Of Bits4
Number Of Tips4
Replaceable ShankNo
Shank MaterialAlloy Steel
Single/double End BitsSingle End
Sizes IncludedPhillips: #1 + #2, Slotted: 1/4" + 5/16"
StandardsASME B107.6-2008
Tether ReadyNo
Tip Size#1, #2, 1/4", 5/16"
Tip StylePhillips, Slotted

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)4.32
Ship length (cm)33.53
Ship width (cm)4.32
HS code8207906000
Country of OriginTW

Product Variants

ProductModelOverall LengthBit Retainer TypeRatchetingDrive SizeNumber Of TipsSingle/double End BitsGrip StyleTether CapablePrice
WESTWARD 10J159 Multi-bit Screwdriver Set Chuck 32 Pcs | AA2GTZ 10J1597"Quick ChangeNo1/4"---Not Tether Capable€95.80
WESTWARD 401L10 Multi-Bit Screwdriver, 6 Pieces, General Purpose, 7-9/16" Length | AX3MAZ 401L107.562"MagneticNo----Not Tether Capable€6.35
WESTWARD 401L11 Multi-Bit Screwdriver, 2 Pieces, General Purpose, 7-5/64" Length | AX3MBA 401L117.078"MagneticNo1/4"---Not Tether Capable€4.18
WESTWARD 401L09 Multi-Bit Screwdriver 2-Pc., 2-in-1, General Purpose, 3-3/4 Inch Overall Length | CD2MNK 401L09 401L093 3/4"MagneticNo0.312"---Not Tether Capable€3.51
WESTWARD 401L13 Multi-Bit Screwdriver 9-Pc., 9-in-1, General Purpose, 7-3/8 Inch Overall Length | CD2MNL 401L13 401L137 3/8"Ball BearingNo----Not Tether Capable€9.11
WESTWARD 401K85 Multi-Bit Screwdriver, #0/#00/1/8 In/5/32 Inch Tip Size, 4 Tips, 6 1/4 Inch Overall Length | CU9YBF 401K856 1/4"Ball BearingNo0.141"4Double EndNon SlipNo€5.96
WESTWARD 401K75 Multi-Bit Screwdriver, #0/#000/1/16 In/5/32 Inch Tip Size, 4 Tips, 5 Inch Overall Length | CU9YBG 401K755"Friction HoldNo0.141"4Double EndErgonomicNo€2.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 11Z422 Multi-bit Screwdriver Ratchet 4-in-1 5pc
€50.40 /unit