Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M07000.050.0006 Socket Cap Screw Standard M5-0.80x6 - Pack Of 100 | AE8AWC 6CE75

APPROVED VENDOR M07000.050.0006 Metric Socket Head Cap Screw, M5x0.8 Thread Size, Cyl., 6 mm Lg., Blk Oxide, 100 Pk

Item: AE8AWC Model: M07000.050.0006Cross Ref: 6CE75
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
ClassClass 12.9
Drive Size4 mm
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C39-C44
Head Dia.8.5 mm
Head Height5 mm
Head TypeCylindrical
Length6 mm
MaterialSteel
Min. Tensile Strength176000 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length6 mm
Thread SizeM5 x 0.8
Thread StyleFully Threaded
Thread TypeMetric Coarse
Head Diameter8.5 mm
Material Grade/classClass 12.9
Material TypeSteel
Minimum Thread Length6 mm
Screw Length6 mm
Tensile Strength176000 psi
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.248
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318156040
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07000.008.0012 Socket Cap Screw Standard 2-56 x 1/8 - Pack Of 100 | AB7BUA 22TP70 U07000.008.0012#2-56Fully Threaded5/64"0.14"0.086"1/8"180000 psiRockwell C37-C45100€20.06
APPROVED VENDOR U07000.008.0062 Socket Cap Screw Standard 2-56 x 5/8 - Pack Of 100 | AB7BUB 22TP71 U07000.008.0062#2-56Fully Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€27.61
APPROVED VENDOR U07000.008.0075 Socket Cap Screw Standard 2-56 x 3/4 - Pack Of 100 | AB7BUC 22TP72 U07000.008.0075#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€34.72
APPROVED VENDOR U07000.008.0087 Socket Cap Screw Standard 2-56 x 7/8 - Pack Of 100 | AB7BUD 22TP73 U07000.008.0087#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€46.44
APPROVED VENDOR U07000.008.0100 Socket Cap Screw Standard 2-56 x 1 - Pack Of 100 | AB7BUE 22TP74 U07000.008.0100#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€59.93
APPROVED VENDOR U07000.009.0075 Socket Cap Screw Standard 3-48 x 3/4 - Pack Of 100 | AB7BUF 22TP75 U07000.009.0075#3-48Partially Threaded5/64"0.161"0.099"5/8"180000 psiRockwell C37-C45100€20.44
APPROVED VENDOR U07000.011.0175 Socket Cap Screw Standard 4-40 x 1-3/4 - Pack Of 100 | AB7BUG 22TP76 U07000.011.0175#4-40Partially Threaded3/32"0.183"0.112"3/4"180000 psiRockwell C37-C45100€27.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M07000.050.0006 Metric Socket Head Cap Screw, M5x0.8 Thread Size, Cyl., 6 mm Lg., Blk Oxide, 100 Pk
€17.76 /unit