Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401J96 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 1/2 Inch Largest Drill Bit Size | CU9XZP

WESTWARD 401J96 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 1/2 Inch Largest Drill Bit Size

Item: CU9XZP Model: 401J96
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€179.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit Set
Aircraft DrillNo
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Drill Bit Case TypeMetal Drill Index
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit Set
Drill Bit MaterialCobalt
Drill Bit Sizes Included1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Drill Length ClassJobber Length
FinishStraw, Bronze
Flute TypeSpiral
IncludesMetal Drill Index
Largest Drill Bit Size1/2"
MaterialCobalt
No. Of Pieces15
Number Of Drill Bits15
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationAll Materials
Shank TypeStraight
Smallest Drill Bit Size1/16"
System Of MeasurementFractional Inch , Imperial
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Finish - MachiningStraw/Bronze
Material - MachiningCobalt
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME

Shipping Info:

Ship weight (kg) 1.9102
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialFinishCoolant FedNumber Of Drill BitsPoint AngleFlute TypeDrill Bit Sizes IncludedNumber Of PiecesPrice
WESTWARD 6PTC6 Jobber Length Drill Bit Set 13 Pcs | AF2BAJ 6PTC6High Speed SteelBlack OxideNon-Coolant Through13-Spiral-13€27.79
WESTWARD 6PTC7 Jobber Length Drill Bit Set 29 Pcs | AF2BAK 6PTC7High Speed SteelBronze, StrawNon-Coolant Through29---29€246.95
WESTWARD 401J87 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 1/4 Inch Largest Drill Bit Size | CU9XZQ 401J87High Speed SteelBlack OxideNon Coolant Through13118°-1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"-€25.40
WESTWARD 401J88 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 1/4 Inch Largest Drill Bit Size | CU9XZR 401J88High Speed SteelBlack, GoldNon Coolant Through13135°-1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"-€27.15
WESTWARD 401J90 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 3/8 Inch Largest Drill Bit Size | CU9XZT 401J90High Speed SteelBlack, GoldNon Coolant Through21135°Regular Spiral--€76.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401J96 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 1/2 Inch Largest Drill Bit Size
€179.81 /unit