Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401J87 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 1/4 Inch Largest Drill Bit Size | CU9XZQ

WESTWARD 401J87 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 1/4 Inch Largest Drill Bit Size

Item: CU9XZQ Model: 401J87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit Set
Aircraft DrillNo
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit Set
Drill Bit MaterialHigh Speed Steel
Drill Bit Sizes Included1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"
Drill Length ClassJobber Length
FinishBlack Oxide
Largest Drill Bit Size1/4"
MaterialHigh Speed Steel
No. Of Pieces13
Number Of Drill Bits13
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationAll Materials
Shank TypeStraight
Smallest Drill Bit Size1/16"
System Of MeasurementFractional Inch , Imperial
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialFinishCoolant FedNumber Of Drill BitsPoint AngleFlute TypeDrill Bit Sizes IncludedNumber Of PiecesPrice
WESTWARD 6PTC6 Jobber Length Drill Bit Set 13 Pcs | AF2BAJ 6PTC6High Speed SteelBlack OxideNon-Coolant Through13-Spiral-13€27.79
WESTWARD 6PTC7 Jobber Length Drill Bit Set 29 Pcs | AF2BAK 6PTC7High Speed SteelBronze, StrawNon-Coolant Through29---29€246.95
WESTWARD 401J96 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 1/2 Inch Largest Drill Bit Size | CU9XZP 401J96CobaltStraw, BronzeNon Coolant Through15135°Spiral1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"-€217.39
WESTWARD 401J88 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 1/4 Inch Largest Drill Bit Size | CU9XZR 401J88High Speed SteelBlack, GoldNon Coolant Through13135°-1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"-€27.15
WESTWARD 401J90 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 3/8 Inch Largest Drill Bit Size | CU9XZT 401J90High Speed SteelBlack, GoldNon Coolant Through21135°Regular Spiral--€76.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401J87 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 1/4 Inch Largest Drill Bit Size
€30.20 /unit