Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 38ZF78 Snow Shovel, 10 3/4 Inch Blade Width, Steel, 25 Inch Handle Length, D-Grip | CV2AAQ

WESTWARD 38ZF78 Snow Shovel, 10 3/4 Inch Blade Width, Steel, 25 Inch Handle Length, D-Grip

Item: CV2AAQ Model: 38ZF78
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShovel
Blade Height4 1/2"
Blade Width10 3/4"
Handle GripD Grip
Handle Length25"
Weight1 lbs.
Blade ColorBlue
Blade Length4 1/2"
Blade MaterialPlastic
Blade TypeSnow Pusher
Detachable HandleNo
Gauge2.5 mm
Handle ColorSilver
Handle MaterialSteel
Handle TypeD Grip
Overall Length29 1/2"
Product TypeSnow Shovel
Socket TypeStandard

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHandle LengthBlade WidthHandle TypeHandle MaterialBlade MaterialBlade HeightHandle GripPrice
WESTWARD 21AD02 Snow Pusher, 22 1/4 Inch Blade Width, Steel, 45 Inch Handle Length, D-Grip | CV2AAH 21AD0245"22 1/4"Straight--11 2/5"D Grip€27.80
WESTWARD 21AC98 Snow Pusher, 22 1/4 Inch Blade Width, Wood, 42 Inch Handle Length, D-Grip | CV2AAJ 21AC9842"22 1/4"Straight--11 2/5"D Grip€25.78
WESTWARD 36RG03 Snow Pusher, 22 1/4 Inch Blade Width, Wood, 42 Inch Handle Length, D-Grip | CV2AAK 36RG0342"22 1/4"Straight--11 1/2"D Grip€38.67
WESTWARD 6YU39 Snow Pusher, 24 Inch Blade Width, Wood, 48 Inch Handle Length, Straight | CV2AAL 6YU3948"24"StraightWoodAluminum12"Straight€52.88
WESTWARD 6YU37 Snow Pusher, 24 Inch Blade Width, Wood, 49 1/2 Inch Handle Length, Straight | CV2AAM 6YU3749 1/2"24"StraightWoodCarbon Steel12"Straight€50.01
WESTWARD 46MP80 Snow Pusher, 30 Inch Blade Width, Wood, 43 1/4 Inch Handle Length, D-Grip | CV2AAN 46MP8043 1/4"30"Straight--10 1/2"D Grip€49.14
WESTWARD 12U485 Snow Pusher, 30 Inch Blade Width, Wood, 48 Inch Handle Length, Straight | CV2AAP 12U48548"30"StraightWoodSteel12"Straight€53.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 38ZF78 Snow Shovel, 10 3/4 Inch Blade Width, Steel, 25 Inch Handle Length, D-Grip
€21.87 /unit