Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 21AD02 Snow Pusher, 22 1/4 Inch Blade Width, Steel, 45 Inch Handle Length, D-Grip | CV2AAH

WESTWARD 21AD02 Snow Pusher, 22 1/4 Inch Blade Width, Steel, 45 Inch Handle Length, D-Grip

Item: CV2AAH Model: 21AD02
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
Blade Height11 2/5"
Blade Width22 1/4"
Handle GripD Grip
Handle Length45"
Handle TypeStraight
Weight2.3125 lbs.

Shipping Info:

Ship weight (kg) 1.026
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHandle LengthBlade WidthHandle TypeHandle MaterialBlade MaterialBlade HeightHandle GripPrice
WESTWARD 21AC98 Snow Pusher, 22 1/4 Inch Blade Width, Wood, 42 Inch Handle Length, D-Grip | CV2AAJ 21AC9842"22 1/4"Straight--11 2/5"D Grip€25.78
WESTWARD 36RG03 Snow Pusher, 22 1/4 Inch Blade Width, Wood, 42 Inch Handle Length, D-Grip | CV2AAK 36RG0342"22 1/4"Straight--11 1/2"D Grip€38.67
WESTWARD 6YU39 Snow Pusher, 24 Inch Blade Width, Wood, 48 Inch Handle Length, Straight | CV2AAL 6YU3948"24"StraightWoodAluminum12"Straight€52.88
WESTWARD 6YU37 Snow Pusher, 24 Inch Blade Width, Wood, 49 1/2 Inch Handle Length, Straight | CV2AAM 6YU3749 1/2"24"StraightWoodCarbon Steel12"Straight€50.01
WESTWARD 46MP80 Snow Pusher, 30 Inch Blade Width, Wood, 43 1/4 Inch Handle Length, D-Grip | CV2AAN 46MP8043 1/4"30"Straight--10 1/2"D Grip€49.14
WESTWARD 12U485 Snow Pusher, 30 Inch Blade Width, Wood, 48 Inch Handle Length, Straight | CV2AAP 12U48548"30"StraightWoodSteel12"Straight€53.46
WESTWARD 38ZF78 Snow Shovel, 10 3/4 Inch Blade Width, Steel, 25 Inch Handle Length, D-Grip | CV2AAQ 38ZF7825"10 3/4"---4 1/2"D Grip€15.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21AD02 Snow Pusher, 22 1/4 Inch Blade Width, Steel, 45 Inch Handle Length, D-Grip
€38.89 /unit