PASS AND SEYMOUR FR075-LB Support Grips Standard Duty, Split Rod, 0.750 to 0.990 Inch Dia.

Item: CH4LEE Model: FR075-LB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport Grip
Bale Length10"
Breaking Strength1320 lbs.
Cable Dia.0.75" to 0.99"
Cable Size0.75" to 0.99"
Mesh Length11"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable Dia.Mesh LengthBreaking StrengthCable SizeBale LengthPrice
PASS AND SEYMOUR FR200-LB Support Grips Standard Duty, Split Rod, 2.000 to 2.490 Inch Dia. | CH4LDM FR200-LB2" to 2.49"20"3360 lbs.2" to 2.49"18"-
RFQ
PASS AND SEYMOUR FR175-LB Support Grips Standard Duty, Split Rod, 1.750 to 1.990 Inch Dia. | CH4LDQ FR175-LB1.75" to 1.99"17"3150 lbs.1.75" to 1.99"14"-
RFQ
PASS AND SEYMOUR FR150-LB Support Grips Standard Duty, Split Rod, 1.500 to 1.740 Inch Dia. | CH4LDV FR150-LB1.5" to 1.74"16"1920 lbs.1.5" to 1.74"14"-
RFQ
PASS AND SEYMOUR FR125-LB Support Grips Standard Duty, Split Rod, 1.250 to 1.490 Inch Dia. | CH4LDY FR125-LB1.25" to 1.49"15"1920 lbs.1.25" to 1.49"14"-
RFQ
PASS AND SEYMOUR FR100-LB Support Grips Standard Duty, Split Rod, 1.000 to 1.240 Inch Dia. | CH4LEB FR100-LB1" to 1.24"13"1920 lbs.1" to 1.24"14"-
RFQ
PASS AND SEYMOUR FR062-LB Support Grips Standard Duty, Split Rod, 0.620 to 0.740 Inch Dia. | CH4LEH FR062-LB0.62" to 0.74"9"1150 lbs.0.62" to 0.74"10"-
RFQ
PASS AND SEYMOUR FR050-LB Support Grips Standard Duty, Split Rod, 0.500 to 0.610 Inch Dia. | CH4LEL FR050-LB0.5" to 0.61"9"770 lbs.0.5" to 0.61"10"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR FR075-LB Support Grips Standard Duty, Split Rod, 0.750 to 0.990 Inch Dia.