Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6YU37 Snow Pusher, 24 Inch Blade Width, Wood, 49 1/2 Inch Handle Length, Straight | CV2AAM

WESTWARD 6YU37 Snow Pusher, 24 Inch Blade Width, Wood, 49 1/2 Inch Handle Length, Straight

Item: CV2AAM Model: 6YU37
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
ApplicationSnow
Blade Height12"
Blade MaterialCarbon Steel
Blade Width24"
Handle GripStraight
Handle Grip - Snow Shovels And Snow PushersStraight
Handle Length49 1/2"
Handle MaterialWood
Handle TypeStraight
Blade ColorBlack
Blade Length11"
Blade StepNone
Detachable HandleNo
Gauge18 ga.
Handle ColorNatural
Number Of Ribs6
Overall Length61 1/2"
Product TypeSnow Pusher
Socket TypeStandard
Weight6 lbs.

Shipping Info:

Ship weight (kg) 2.6865
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHandle LengthBlade WidthHandle TypeHandle MaterialBlade MaterialBlade HeightHandle GripPrice
WESTWARD 21AD02 Snow Pusher, 22 1/4 Inch Blade Width, Steel, 45 Inch Handle Length, D-Grip | CV2AAH 21AD0245"22 1/4"Straight--11 2/5"D Grip€27.80
WESTWARD 21AC98 Snow Pusher, 22 1/4 Inch Blade Width, Wood, 42 Inch Handle Length, D-Grip | CV2AAJ 21AC9842"22 1/4"Straight--11 2/5"D Grip€25.78
WESTWARD 36RG03 Snow Pusher, 22 1/4 Inch Blade Width, Wood, 42 Inch Handle Length, D-Grip | CV2AAK 36RG0342"22 1/4"Straight--11 1/2"D Grip€38.67
WESTWARD 6YU39 Snow Pusher, 24 Inch Blade Width, Wood, 48 Inch Handle Length, Straight | CV2AAL 6YU3948"24"StraightWoodAluminum12"Straight€52.88
WESTWARD 46MP80 Snow Pusher, 30 Inch Blade Width, Wood, 43 1/4 Inch Handle Length, D-Grip | CV2AAN 46MP8043 1/4"30"Straight--10 1/2"D Grip€49.14
WESTWARD 12U485 Snow Pusher, 30 Inch Blade Width, Wood, 48 Inch Handle Length, Straight | CV2AAP 12U48548"30"StraightWoodSteel12"Straight€53.46
WESTWARD 38ZF78 Snow Shovel, 10 3/4 Inch Blade Width, Steel, 25 Inch Handle Length, D-Grip | CV2AAQ 38ZF7825"10 3/4"---4 1/2"D Grip€15.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6YU37 Snow Pusher, 24 Inch Blade Width, Wood, 49 1/2 Inch Handle Length, Straight
€70.62 /unit