Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 23XL61 Stick Electrode Stainless Steel E330-16 1/8 5 Lb. | AB7PMA

WESTWARD 23XL61 Stick Electrode Stainless Steel E330-16 1/8 5 Lb.

Item: AB7PMA Model: 23XL61
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Aws ClassificationE330-16
Container Size5 lbs.
Container TypeTube
Diameter1/8"
Length14"
MaterialStainless Steel
Tensile Strength75000 psi
For Material TypeStainless Steel To Stainless Steel
Overall Length14"
StandardsAWS A5.4
Tensile Strength (as Welded)75 ksi
Weight5 lbs.

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)5.33
Ship length (cm)36.32
Ship width (cm)5.59
HS code8311100000
Country of OriginIN

Product Variants

ProductModelAws ClassificationDiameterContainer TypePrice
APPROVED VENDOR 23XL60 Stick Electrode Stainless Steel E330-16 3/32 5lb. | AB7PLZ 23XL60E330-163/32"Tube€253.67
APPROVED VENDOR 23XL66 Stick Electrode Stainless Steel E630-16 5/32 5 Lb. | AB7PME 23XL66E630-165/32"Tube€28.68
APPROVED VENDOR 23XL67 Stick Electrode Stainless Steel E630-16 3/16 5 Lb. | AB7PMF 23XL67E630-163/16"Tube€50.43
APPROVED VENDOR 23XL71 Stick Electrode Stainless Steel E410-16 3/16 5 Lb. | AB7PMK 23XL71E410-163/16"Tube€38.36
APPROVED VENDOR 23XL72 Stick Electrode Stainless Steel E347-16 3/32 5 Lb. | AB7PML 23XL72E347-163/32"Tube€75.59
APPROVED VENDOR 23XL78 Stick Electrode Stainless Steel E310-16 5/32 5 Lb. | AB7PMQ 23XL78E310-165/32"Tube€77.85
APPROVED VENDOR 23XL82 Stick Electrode Stainless Steel E312-16 5/32 5 Lb. | AB7PMU 23XL82E312-165/32"Tube€72.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 23XL61 Stick Electrode Stainless Steel E330-16 1/8 5 Lb.