Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 414-109411 Square End Mill, Carbide, Single End, 7/64 Inch Milling Dia, 7/32 Inch Length Of Cut | CT6RXD

OSG 414-109411 Square End Mill, Carbide, Single End, 7/64 Inch Milling Dia, 7/32 Inch Length Of Cut

Item: CT6RXD Model: 414-109411Cross Ref: 54LD58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting Length0.219"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
FinishTitanium Aluminum Nitride Coat
Helix Angle30°
Milling Dia.0.109"
Number Of Flutes4
Overall Length1 1/2"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Steel, Tool And Die Steel
Shank Dia.1/8"
Cutting DirectionRight Hand
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
Finish - MachiningTiAlN
Length Of Cut7/32"
List Number414
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K, N, P
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthEnd TypeList NumberCutting LengthPrice
OSG 422-062511 Square End Mill, Carbide, Double End, 1/16 Inch Milling Dia, 1/8 Inch Length Of Cut | CT6RQW 422-0625110.062"21/8"30°1 1/2"--1/8"€23.86
OSG 424-062511 Square End Mill, Carbide, Double End, 1/16 Inch Milling Dia, 1/8 Inch Length Of Cut | CT6RQX 424-0625110.062"41/8"30°1 1/2"Double End4241/8"€22.44
OSG 422-0625 Square End Mill, Carbide, Double End, 1/16 Inch Milling Dia, 2 Flutes | CT6RQY 422-06250.062"21/8"30°1 1/2"--1/8"€17.92
OSG 424-0625 Square End Mill, Carbide, Double End, 1/16 Inch Milling Dia, 4 Flutes | CT6RRA 424-06250.062"41/8"30°1 1/2"Double End4241/8"€19.03
OSG 422-0312 Square End Mill, Carbide, Double End, 1/32 Inch Milling Dia, 2 Flutes | CT6RRB 422-03120.031"21/8"30°1 1/2"--0.078"€25.63
OSG 424-0312 Square End Mill, Carbide, Double End, 1/32 Inch Milling Dia, 4 Flutes | CT6RRD 424-03120.031"41/8"30°1 1/2"Double End4240.078"€29.34
OSG 424-031211 Square End Mill, Carbide, Double End, 1/32 Inch Milling Dia, 5/64 Inch Length Of Cut | CT6RRE 424-0312110.031"41/8"30°1 1/2"Double End4240.078"€31.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 414-109411 Square End Mill, Carbide, Single End, 7/64 Inch Milling Dia, 7/32 Inch Length Of Cut
€21.40 /unit