BUSSMANN H25030-3CR Fuse Block, Class H, 3 Pole, 30 A, 600 V, Black | BD6DQQ

BUSSMANN H25030-3CR Fuse Block, Class H, 3 Pole, 30 A, 600 V, Black

Item: BD6DQQ Model: H25030-3CR
Limited Availability
€33.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Current Rating30A
Fuse Size / GroupClass H
IlluminationNot Illuminated
Mounting StyleScrew
Number of Poles3 Pole
PackagingBulk
Product TypeFuse Holder
Voltage Rating600V

Product Details:

    • H250 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN H25030-3CR Fuse Block, Class H, 3 Pole, 30 A, 600 V, Black
€33.70 /unit