Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 21ML26 Countersink Set 7 Piece 6 Flutes 82 Degree Hss | AB6GMT

WESTWARD 21ML26 Countersink Set 7 Piece 6 Flutes 82 Degree Hss

Item: AB6GMT Model: 21ML26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€218.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink Set
FinishBright
Included Angle82°
MaterialHigh Speed Steel
Number Of Flutes6
Number Of Pieces7
TypeSingle Ended
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)8.13
Ship length (cm)13.97
Ship width (cm)8.38
HS code8207904500
Country of OriginCN

Product Variants

ProductModelNumber Of FlutesIncluded AngleNumber Of PiecesPrice
WESTWARD 21ML39 Countersink Set 7 Piece 6 Flutes 82 Degree Hss | AB6GNG 21ML39682°7€73.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21ML26 Countersink Set 7 Piece 6 Flutes 82 Degree Hss
€218.66 /unit