Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 21ML39 Countersink Set 7 Piece 6 Flutes 82 Degree Hss | AB6GNG

WESTWARD 21ML39 Countersink Set 7 Piece 6 Flutes 82 Degree Hss

Item: AB6GNG Model: 21ML39
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€84.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink Set
FinishBright
Included Angle82°
MaterialHigh Speed Steel
Number Of Flutes6
Number Of Pieces7
System Of MeasurementFractional Inch
TypeSingle Ended
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.558
Ship height (cm)8.13
Ship length (cm)14.22
Ship width (cm)8.89
HS code8207904500
Country of OriginCN

Product Variants

ProductModelNumber Of FlutesIncluded AngleNumber Of PiecesPrice
WESTWARD 21ML26 Countersink Set 7 Piece 6 Flutes 82 Degree Hss | AB6GMT 21ML26682°7€184.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21ML39 Countersink Set 7 Piece 6 Flutes 82 Degree Hss
€84.10 /unit