GROVE GEAR GRL8320143.00 | AY7MPF

GROVE GEAR GRL8320143.00 GRL-BMQ832-50-D-56 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 1.375 Inch O.D, Cast Iron

Item: AY7MPF Model: GRL8320143.00Cross Ref: GRL-BMQ832-50-D-56
In Stock

Get it by Tuesday, Jun 10

€2,185.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance3 1/4"
Frame Size56C
Gearbox TypeWorm
Hp2 23/50 hp
Input Bore Size5/8"
MaterialCast Iron
Max Input Hp2 231/500 hp
Max Overhung Load2275 lbs.
Output Rpm35 RPM
Output Shaft Dia.1 3/8"
Output Shaft TypeDouble Shaft
Output TypeDouble Shaft
Ratio50:1
Service Factor 11.23 SF @ 2 HP
Service Factor 21.64 SF @ 1 1/2 HP
Service Factor 32.46 SF @ 1 HP
Ships Factory DirectNo
Torque Rating3315 lbs.-in.
Weight75 lbs.

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOverhung LoadOutput TypeHpFrame SizeFrameOutput TorqueOutput Shaft TypePrice
GROVE GEAR GRL8320164.00 | AX8EJP GRL8320164.00--Double Shaft4.37 hp140TC--Double Shaft€2,185.56
GROVE GEAR GRL8320166.00 | AX9LWH GRL8320166.00--Double Shaft2.93 hp140TC--Double Shaft€2,185.56
GROVE GEAR GRL8320190.00 | AX9MVU GRL8320190.002.926 hp2275 lbs.---180TC3303 lbs.-in.Double Shaft€2,185.56
GROVE GEAR GRL8320286.00 | AY2WVG GRL8320286.00--Double Shaft8 43/50 hp180TC--Double Shaft€2,185.56
GROVE GEAR GRL8320141.00 | AY3ULV GRL8320141.00--Double Shaft3 31/50 hp56C--Double Shaft€2,185.56
GROVE GEAR GRL8320264.00 | AY6AXZ GRL8320264.00--Double Shaft0.69 hp56C--Double Shaft€2,185.56
GROVE GEAR GRL8320137.00 | AY6CMP GRL8320137.008 23/250 hp2170 lbs.---56C2700 lbs.-in.Double Shaft€2,185.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8320143.00 GRL-BMQ832-50-D-56 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 1.375 Inch O.D, Cast Iron
€2,185.56 /unit