Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 20HX22 External Star Socket E6 | AF6TUG

WESTWARD 20HX22 External Star Socket E6

Item: AF6TUG Model: 20HX22
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExternal Star Socket
Drive Size1/4"
Drive TypeHand , Square
FinishChrome , Full Polish
Impact RatedNo
Measurement TypeTorx
Number Of Points6
Output TypeFemale Star
Overall Length1"
SizeE6
Socket Depth0.188" , Standard
Socket ShapeExternal Torx
Tether CapableNo
MaterialAlloy Steel
Product TypeSocket
Socket SizeE6
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.02
Ship length (cm)8.13
Ship width (cm)1.02
HS code8204200000
Country of OriginTW

Product Variants

ProductModelSocket DepthFinishDrive TypeOverall LengthDrive SizeNumber Of PointsOutput TypeImpact RatedPrice
WESTWARD 20HX20 External Star Socket E4 | AF6TUE 20HX20StandardChromeHand1"1/4"6Female StarNo€2.09
WESTWARD 20HX23 External Star Socket E7 | AF6TUH 20HX23StandardChromeHand1"1/4"6Female StarNo€2.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20HX22 External Star Socket E6
€2.35 /unit