PALMGREN 9683316 Mitering Band Saw, 13 x 20 Inch Size | CH3QNJ 83316

PALMGREN 9683316 83316 Mitering Band Saw, 13 x 20 Inch Size

Item: CH3QNJ Model: 9683316Cross Ref: 83316
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw
Blade Dia.17"
Blade Length163 1/2"
Blade Speed120-275 FPM
Blade Thickness0.035"
Blade Width1 1/4"
Cutting Angle0° to 45°
Height32"
Phase3
Voltage220V

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9683316 83316 Mitering Band Saw, 13 x 20 Inch Size