Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 20HX20 External Star Socket E4 | AF6TUE

WESTWARD 20HX20 External Star Socket E4

Item: AF6TUE Model: 20HX20
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExternal Star Socket
Drive Size1/4"
Drive TypeHand , Square
FinishChrome , Full Polish
Impact RatedNo
Measurement TypeTorx
Number Of Points6
Output TypeFemale Star
Overall Length1"
SizeE4
Socket Depth0.188" , Standard
Socket ShapeExternal Torx
Tether CapableNo
MaterialAlloy Steel
Product TypeSocket
Socket SizeE4
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.19
Ship length (cm)2.49
Ship width (cm)1.19
HS code8204200000
Country of OriginTW

Product Variants

ProductModelSocket DepthFinishDrive TypeOverall LengthDrive SizeNumber Of PointsOutput TypeImpact RatedPrice
WESTWARD 20HX22 External Star Socket E6 | AF6TUG 20HX22StandardChromeHand1"1/4"6Female StarNo€2.11
WESTWARD 20HX23 External Star Socket E7 | AF6TUH 20HX23StandardChromeHand1"1/4"6Female StarNo€2.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20HX20 External Star Socket E4
€2.67 /unit