Flat Shipping

Flat Shipping at €24.99 + VAT

JJ KELLER 100-MN-K Labor Law Poster Kit MN English 19 Inch Width | AH2HZZ 29EC16

JJ KELLER 100-MN-K Labor Law Poster Kit MN English 19 Inch Width

Item: AH2HZZ Model: 100-MN-KCross Ref: 29EC16
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabor Law Poster Kit
Height27"
LanguageEnglish
MaterialLaminated Paper
Width19"
Additional NoticesFMLA
Compliance TypeFederal And State Labor Law
Fmla Notice Included [new]Yes
IncludesFederal Poster, State Poster
Number Of Posters Included [new]2
Product TypePoster Set
Size (wxh)19" x 27"
State/provinceMN
Subject Matter [new]Labor Law

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)0.13
Ship length (cm)72.39
Ship width (cm)6.35
Country of OriginUS

Product Details:

    • Compliance Type : Federal and State Labor Law
    • Subscription Length : None

Product Variants

ProductModelLanguageMaterialHeightPrice
JJ KELLER 100-AK-K Labor Law Poster Kit AK English 19 Inch Width | AH2HYZ 29EA92 100-AK-KEnglishLaminated Paper27"€59.69
JJ KELLER 100-AL-K Labor Law Poster Kit AL English 19 Inch Width | AH2HZA 29EA93 100-AL-KEnglishLaminated Paper27"€59.69
JJ KELLER 100-AR-K Labor Law Poster Kit AR English 19 Inch Width | AH2HZB 29EA94 100-AR-KEnglishLaminated Paper27"€59.69
JJ KELLER 100-AZ-K Labor Law Poster Kit AZ English 19 Inch Width | AH2HZC 29EA95 100-AZ-KEnglishLaminated Paper27"€59.69
JJ KELLER 40752 Labor Law Poster Kit CA English 34 Inch Width | AH2HZD 29EA96 40752EnglishLaminated Paper27"€60.85
JJ KELLER 100-CT-K Labor Law Poster Kit CT English 27 Inch Width | AH2HZE 29EA97 100-CT-KEnglishLaminated Paper27"€60.41
JJ KELLER 100-CO-K Labor Law Poster Kit CO English 27 Inch Width | AH2HZF 29EA98 100-CO-KEnglishLaminated Paper27"€60.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 100-MN-K Labor Law Poster Kit MN English 19 Inch Width
€62.57 /unit