Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 13P517 Brick Trowel Wide Heel London 11 x 5-1/2 | AA6AYB

WESTWARD 13P517 Brick Trowel Wide Heel London 11 x 5-1/2

Item: AA6AYB Model: 13P517
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrick Trowel
Handle Dia.1.47"
Handle Length6"
Handle MaterialErgosoft
Length11"
MaterialHigh Carbon Steel
PatternWide Heel London
TypeWide Heel London
Width5 1/2"
Blade Length11"
Blade MaterialCarbon Steel
Blade ShapeLondon
Blade Width5 1/2"
Compatible Primary MaterialBrick, Concrete, Masonry
FeaturesDurable
Handle StyleErgonomic
Product TypeLondon Brick Trowels

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)9.91
Ship length (cm)41.91
Ship width (cm)13.97
HS code8205595510
Country of OriginTW

Product Variants

ProductModelHandle LengthTypePatternMaterialPrice
WESTWARD 13P514 Brick Trowel Narrow London 11 x 4-3/4 In | AA6AXZ 13P5146"Narrow LondonNarrow LondonHigh Carbon Steel€11.34
WESTWARD 13P516 Brick Trowel Philadelphia 11 x 5-1/2 In | AA6AYA 13P5166"PhiladelphiaPhiladelphiaHigh Carbon Steel€13.40
WESTWARD 13P523 Brick Trowel 5 x 2-3/4 Steel Ergosoft Pp/tpr | AA6AYF 13P5234 1/2"-PhiladelphiaHigh Carbon Steel€8.62
WESTWARD 13P525 Brick Trowel 7 x 3-5/8 Steel Ergosoft Pp/tpr | AA6AYG 13P5255"-PhiladelphiaHigh Carbon Steel€7.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13P517 Brick Trowel Wide Heel London 11 x 5-1/2
€17.86 /unit