Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 13P514 Brick Trowel Narrow London 11 x 4-3/4 In | AA6AXZ

WESTWARD 13P514 Brick Trowel Narrow London 11 x 4-3/4 In

Item: AA6AXZ Model: 13P514
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrick Trowel
Handle Dia.1 3/8"
Handle Length6"
Handle MaterialErgosoft
Length11"
MaterialHigh Carbon Steel
PatternNarrow London
TypeNarrow London
Width4 3/4"
Blade Length11"
Blade MaterialCarbon Steel
Blade ShapeLondon
Blade Width4 3/4"
Compatible Primary MaterialBrick, Concrete, Masonry
FeaturesDurable
Handle StyleErgonomic
Product TypeLondon Brick Trowels

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)45.72
Ship width (cm)18.03
HS code8205595510
Country of OriginTW

Product Variants

ProductModelHandle LengthTypePatternMaterialPrice
WESTWARD 13P516 Brick Trowel Philadelphia 11 x 5-1/2 In | AA6AYA 13P5166"PhiladelphiaPhiladelphiaHigh Carbon Steel€13.40
WESTWARD 13P517 Brick Trowel Wide Heel London 11 x 5-1/2 | AA6AYB 13P5176"Wide Heel LondonWide Heel LondonHigh Carbon Steel€11.70
WESTWARD 13P523 Brick Trowel 5 x 2-3/4 Steel Ergosoft Pp/tpr | AA6AYF 13P5234 1/2"-PhiladelphiaHigh Carbon Steel€8.62
WESTWARD 13P525 Brick Trowel 7 x 3-5/8 Steel Ergosoft Pp/tpr | AA6AYG 13P5255"-PhiladelphiaHigh Carbon Steel€7.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13P514 Brick Trowel Narrow London 11 x 4-3/4 In
€17.21 /unit