Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10N605 Carbon Steel Left Hand Die 13/16 Inch 6 32 Pitch | AA2KNC

WESTWARD 10N605 Carbon Steel Left Hand Die 13/16 Inch 6 32 Pitch

Item: AA2KNC Model: 10N605
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Adjustable Die
MaterialCarbon Steel
Outside Dia.0.812"
Size#6
Thickness1/4"
Thread DirectionLeft Hand
Thread Pitch32 mm
Thread TypeCoarse
TypeSolid
Die MaterialCarbon Steel
Die ShapeRound
Die Thickness1/4"
Die Thread Size#6-32
Die TypeSolid
Finish - MachiningBright (Uncoated)
Thread Size#6-32
Thread StandardUNC
Threads Per Inch32

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)1.78
Ship width (cm)0.51
HS code8207406000
Country of OriginCN

Product Variants

ProductModelTypeThread DirectionOutside Dia.Price
WESTWARD 10N607 Carbon Steel Left Hand Die 13/16 Inch 10 24pitch | AA2KNE 10N607AdjustableLeft Hand0.812"€2.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10N605 Carbon Steel Left Hand Die 13/16 Inch 6 32 Pitch
€3.18 /unit