Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.2A416X25 Adjustable Handles 0.99 3/8-16 Yellow | AE9CVD 6HRP3

KIPP K0269.2A416X25 Adjustable Handles 0.99 3/8-16 Yellow

Item: AE9CVD Model: K0269.2A416X25Cross Ref: 6HRP3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorYellow
ComponentsSteel
FinishMatte
Height2.62"
MaterialThermoplastic
Overall Length2.93"
Screw Length0.99"
StyleNovo Grip
Thread Size3/8"-16
TypeExternal Thread
Components MaterialSteel
FeaturesDie Cast Zinc Toothed Ring
Handle MaterialFiberglass Reinforced Plastic
Handle TypeTeardrop
Mounting TypeThreaded Stud
Overall Height70.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length25 mm
Thread MaterialSteel
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeMaterialHeightComponentsPrice
KIPP K0269.3A41 Adjustable Handle 3/8-16 Internal 3.58 Modern Design Ng | AC8RPE 3DEK5 K0269.3A41Internal ThreadPlastic2.26"-€14.08
KIPP K0269.4A41 Adjustable Handle 3/8-16 Internal 4.29 Modern Design Ng | AC8RPH 3DEK8 K0269.4A41Internal ThreadPlastic2 16/25"-€17.28
KIPP K0269.2A41X55 Adjustable Handle 3/8-16 External 2.16 2.93 Modern Design Ng | AC8RVY 3DFE2 K0269.2A41X55External ThreadPlastic3 4/5"-€13.64
KIPP K0269.2A41X60 Adjustable Handle 3/8-16 External 2.36 2.93 Modern Design Ng | AC8RVZ 3DFE3 K0269.2A41X60External ThreadPlastic4"-€13.64
KIPP K0269.3A41X50 Adjustable Handle 3/8-16 External 1.99 3.58 Modern Design Ng | AC8RXQ 3DFJ5 K0269.3A41X50External ThreadPlastic4.07"-€16.75
KIPP K0269.3A41X55 Adjustable Handle 3/8-16 External 2.16 3.58 Modern Design Ng | AC8RXR 3DFJ6 K0269.3A41X55External ThreadPlastic4.27"-€16.75
KIPP K0269.3A41X60 Adjustable Handle 3/8-16 External 2.36 3.58 Modern Design Ng | AC8RXT 3DFJ7 K0269.3A41X60External ThreadPlastic4.46"-€16.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.2A416X25 Adjustable Handles 0.99 3/8-16 Yellow
€23.36 /unit