WATTS 0124799 | CC8ZQG

WATTS LFM500Z-OSY-GPM 6 0124799 Reduced Pressure Detector Backflow Preventer Assembly, 6 Inch Size, Z Pattern

Item: CC8ZQG Model: LFM500Z-OSY-GPM 6Cross Ref: 0124799
Limited Availability
€14,920.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Detector Assembly
Body PatternZ Pattern
Bypass Size3/4"
Inlet Size6"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure175 psi
Meter TypeGPM
Min. Temp.33°F
Outlet TypeFlanged Joint
Seat MaterialRubber
TypeKit

Product Details:

Reduced Pressure Detector Backflow Preventer Assembly, 6 Inch Size, Z Pattern

Product Variants

ProductModelBody PatternMeter TypeInlet TypeOutlet TypeSeat MaterialMax. Working PressureMin. Temp.TypePrice
WATTS 0124777 | CC8ZPJ LFM500-OSY-CFM 2 1/2StraightCFMFlanged JointFlanged JointRubber175 psi33°FKit€7,077.75
RFQ
WATTS 0124778 | CC8ZPK LFM500-OSY-CFM 3StraightCFMFlanged JointFlanged JointRubber175 psi33°FKit€7,821.36
RFQ
WATTS 0124787 | CC8ZPN LFM500-OSY-GPM 8StraightGPMFlanged JointFlanged JointRubber175 psi33°FKit€23,386.91
RFQ
WATTS 0124779 | CC8ZPP LFM500-OSY-CFM 4StraightCFMFlanged JointFlanged JointRubber175 psi33°FKit€9,223.51
RFQ
WATTS 0124780 | CC8ZPQ LFM500-OSY-CFM 6StraightCFMFlanged JointFlanged JointRubber175 psi33°FKit€13,541.60
RFQ
WATTS 0124785 | CC8ZPR LFM500-OSY-GPM 4StraightGPMFlanged JointFlanged JointRubber175 psi33°FKit€9,223.51
RFQ
WATTS 0124782 | CC8ZPT LFM500-OSY-CFM 10StraightCFMFlanged JointFlanged JointRubber175 psi33°FKit€33,361.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFM500Z-OSY-GPM 6 0124799 Reduced Pressure Detector Backflow Preventer Assembly, 6 Inch Size, Z Pattern
€14,920.03 /unit