WESCO 272076 Aluminium Folding Handle Truck, 350 Lbs Capacity | AG7KAX

WESCO 272076 Aluminium Folding Handle Truck, 350 Lbs Capacity

Item: AG7KAX Model: 272076
In Stock

Get it by Friday, Jun 13

€184.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Handle Platform Truck
Deck L X W29" x 18 1/2"
Deck MaterialAluminum
Handle Height34 1/2"
Handle TypeFolding
Load Capacity350 lbs.
Number Of Caster Wheels4
Number Of Casters4
Overall Height34 1/2"
Overall Length29"
Overall Width18 1/2"
Wheel MaterialRubber

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)87.63
Ship length (cm)73.66
Ship width (cm)46.99
Country of OriginUS

Product Variants

ProductModelLoad CapacityHandle TypeOverall LengthOverall WidthNumber Of Caster WheelsNumber Of CastersDeck L X WHandle HeightPrice
WESCO 270382 Aluminium Folding Ergo-handle Truck, 660 Lbs Capacity | AG7KAW 270382660 lbs.Folding European Style35 1/2"24"4435 1/2" x 24"41"€246.88
WESCO 272112 Aluminium Folding Handle Truck, 550 Lbs Capacity | AG7KAY 272112550 lbs.Folding35 1/2"24"4435 1/2" x 24"35 1/2"€264.70
WESCO 270389 Aluminum Long Deck Truck With Folding Handle, 660 Lbs Capacity | AG7KAZ 270389660 lbs.Dual Folding58 1/2"18 1/2"6658 1/2" x 18 1/2"35 1/2"€367.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272076 Aluminium Folding Handle Truck, 350 Lbs Capacity
€184.03 /unit