Flat Shipping

Flat Shipping at €24.99 + VAT

3M 375 48MM X 18 - 100/PK Carton Sealing Tape Clear 2 x 18 - PK 100 | AA6XFV 15D292

3M 3M 375 48MM X 18" - 100/PK Carton Sealing Tape Clear 2 Inch x 18 Inch, 100 Pk

Item: AA6XFV Model: 3M 375 48MM X 18" - 100/PKCross Ref: 15D292
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarton Sealing Tape
AdhesiveSynthetic Rubber
Adhesive TypeHot Melt
ColorClear
Length18"
MaterialPolypropylene
ShapeRectangle
Thickness3.1 mil.
Width2"
Imperial Tape Length18"
Imperial Tape Width2"
Metric Tape Length457.2 mm
Metric Tape Width48 mm
Min. Tape Performance Temp.32°F
Package ConfigurationCarton
Series375 Series
Shelf Life18 Months
StandardsUS POSTAL REGULATIONS, ASTM D1974-92, ASTM D5486 TYPE 3, ASTM D5570 AND CIDA-A-1684B, FDA REQUIREMENTS FOR INDIRECT FOOD CONTACT
Tape AdhesiveHot Melt Resin
Tape Adhesive Strength55 oz./in.
Tape ApplicationHand
Tape Backing MaterialPolypropylene
Tape ColorClear
Tape Core Diameter3"
Tape Elongation160%
Tape Strength RatingHeavy Duty
Tape Tensile Strength35 lbs./in.
Tape Thickness3.1 mil.

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)1.27
Ship length (cm)46.99
Ship width (cm)11.43
HS code3919102055
Country of OriginUS

Product Variants

ProductModelThicknessColorMaterialAdhesiveShapeAdhesive TypePkg. Qty.Price
3M 375 48MM X 12" - 100/PK Carton Sealing Tape Clear 2" x 12" - PK 100 | AA6XFU 15D291 3M 375 48MM X 12" - 100/PK3.1 mil.ClearPolypropyleneSynthetic RubberRectangleHot Melt100€19.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 3M 375 48MM X 18" - 100/PK Carton Sealing Tape Clear 2 Inch x 18 Inch, 100 Pk
€30.82 /pack