WEG CWC012-01-30C06 | BD4QEQ

WEG CWC012-01-30C06 Miniature Contactor

Item: BD4QEQ Model: CWC012-01-30C06
In Stock

Get it by Friday, Jun 13

€32.14 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Coil TypeMagnetic
Coil Voltage42V DC
Max Hp 120v 1ph1/2 hp
Max Hp 200/208v 3ph3 hp
Max Hp 230/240v 1ph2 hp
Max Hp 230/240v 3ph3 hp
Max Hp 460/480v 3ph7 1/2 hp
Max Hp 575/600v 3ph7 1/2 hp
Nominal Coil Voltage48V DC
Ships Factory DirectNo
TerminationScrew
Ul Motor Switching12A

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)6.35
Ship length (cm)9.4
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelMPNPrice
WEG CWC09-01-30V24-X50 | BB3LHW CWC09-01-30V24-X50CWC09-01-30V24-X50€22.59
WEG CWC09-10-30V24-X50 | BB4VEG CWC09-10-30V24-X50CWC09-10-30V24-X50€22.59
WEG CWC07-00-40L03 | BB6APP CWC07-00-40L03CWC07-00-40L03€26.94
WEG CWC012-10-30L02 | BB6KEN CWC012-10-30L02CWC012-10-30L02€32.14
WEG CWC09-00-40L03 | BB6MDY CWC09-00-40L03CWC09-00-40L03€29.54
WEG CWC09-10-30L02 | BB6QLU CWC09-10-30L02CWC09-10-30L02€29.54
WEG CWC09-00-40L02 | BB7AMY CWC09-00-40L02CWC09-00-40L02€29.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CWC012-01-30C06 Miniature Contactor
€32.14 /unit