Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 484X51 Guard Mounted Exhaust Fan, 7 Inch Blade Size, 1/25 HP, 288 cfm, 115V AC | CJ2JQA

DAYTON 484X51 Guard Mounted Exhaust Fan, 7 Inch Blade Size, 1/25 HP, 288 cfm, 115V AC

Item: CJ2JQA Model: 484X51
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€136.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard Mounted Exhaust Fan
AssembledAssembled
Blade Dia.7"
Blade MaterialAluminum
Drive TypeDirect Drive
Duct Dia.Not Applicable
Duct HeightNot Applicable
Duct ShapeNot Applicable
Duct WidthNot Applicable
Electrical ConnectionHardwired
Exhaust Airflow @ 0.000 In Sp288 CFM
Exhaust Airflow @ 0.100 In Sp220 CFM
Exhaust Airflow @ 0.125 In Sp150 CFM
Exhaust/supply Fan ItemExhaust Fan
For Maximum Wall Thickness6"
For Min. Wall Thickness3"
Frame FinishPowder Coated
Frame MaterialSteel
Guard FinishPowder Coated
Guard MaterialSteel
Guard TypeIntake
Housing MaterialSteel
IncludesIntake Guard
Includes DehumidistatNo
Includes MotorYes
Max. Depth6"
Maximum Airflow288 CFM
Maximum Noise Level6.8 sones
Motor Hp1/25 hp
Motor InsulationClass B
Mounting Holes O.c.7 3/8"
Mounting OrientationHorizontal, Vertical
No. Of Blades5
Noise Level @ 0.000 In Sp @ 5 Ft6.8 sones
Noise Level @ 0.100 In Sp @ 5 Ft6.73 sones
Number Of Fans1
Number Of Speeds1
Outside Dia.8 1/2"
Overall Depth6"
Overall Dia.8 1/2"
Overall Height8 1/2"
Overall Width8 1/2"
Phase1
Ring-mount StyleFlange
Speed ControllableYes
Thermal ProtectionYes
Ventilation TypeExhaust
Wattage44.3 W

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)21.59
Ship length (cm)15.24
Ship width (cm)21.59
Country of OriginCN

Product Variants

ProductModelBlade Dia.Blade MaterialGuard FinishMotor HpMotor SpeedMax. DepthOutside Dia.Thermal ProtectionPrice
DAYTON 484X55 Guard Mounted Exhaust Fan, 18 Inch Blade Dia. 1/4 HP, 1725 Rpm Motor Rpm | CH6TDP 484X55 484X5518"AluminumPowder Coated1/4 hp-10"19 5/8"Yes€343.18
DAYTON 484X56 Guard Mounted Exhaust Fan | CJ2JPW 484X5620"AluminumPowder Coated1/4 hp-10"21 5/8"Yes€357.73
RFQ
DAYTON 484X57 Guard-Mounted Exhaust Fan, 24 Inch Blade, 1/3 HP, 4565 cfm, 115V AC | CJ2JPX 484X5724"AluminumPowder Coated1/3 hp-13"25 3/4"Yes€398.49
DAYTON 45MX72 Guard-Mounted Exhaust Fan, 30 Inch Blade, 1/3 HP, 5472 cfm, 115V AC | CJ2JPY 45MX7230"SteelPolyester1/3 hp843 RPM13 1/2"33"Auto€548.50
DAYTON 45MX73 Guard-Mounted Exhaust Fan, 36 Inch Blade, 1/2 HP, 6404 cfm, 115V AC | CJ2JPZ 45MX7336"SteelPolyester1/2 hp836 RPM13 1/2"38 3/8"Auto€657.80
DAYTON 484X53 Guard-Mounted Exhaust Fan, 12 Inch Blade, 1/15 HP, 830 cfm, 115V AC | CJ2JQB 484X5312"AluminumPowder Coated1/15 hp-6"13 5/8"Yes€148.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 484X51 Guard Mounted Exhaust Fan, 7 Inch Blade Size, 1/25 HP, 288 cfm, 115V AC
€136.69 /unit