WEG 03018ET3V286T-W22G | BB7VNU

WEG 03018ET3V286T-W22G 12807286 Electric Motor, 30Hp, 60Hz, 1800 Rpm

Item: BB7VNU Model: 03018ET3V286T-W22GCross Ref: 12807286
In Stock

Get it by Tuesday, Jun 17

€3,568.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Bearing CapYes
Break-down Torque240%
Cold Locked Rotor Time36 sec.
CompositionCast Iron
Connection Cables Quantity12
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %84%
Efficiency At 50 %70%
Efficiency At 75 %80%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeWithout
Frame284/6T
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time20 sec.
Hp30 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps492/246A
Locked Rotor Torque240%
Lrc6.1X(Code G)
Main Terminal Box Hole Size1 1/2"
Main Terminal Box Hole TypeNPT
Moment Of Inertia5.85 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1770 RPM
MountingFoot Mounted
No Load Amps28.3/14.1A
No. Of Poles4
Noise Level63 dBA
Output30 hp
Output Rating30 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Phase3
Power Factor At 1 %93.6
Power Factor At 50 %93
Power Factor At 75 %93
Rated Current80.7/40.4A
Rated Torque89 lbs.-ft.
Rated Voltage200/400V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip1.67%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage200/400V AC

Shipping Info:

Ship weight (kg) 215.55
Ship height (cm)32.26
Ship length (cm)52.83
Ship width (cm)37.08
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyService FactorHpNo. Of PolesSynchronous SpeedFlange TypeOutput RatingPrice
WEG 03018ET3E286T-W22G | BB3UBF 03018ET3E286T-W22G208-230/460/380V AC50/60 Hz-30 hp41800 RPMWithout30 hp€3,568.65
WEG 10018ET3E405T-W22G | BB4TQZ 10018ET3E405T-W22G230/460/380V AC50/60 Hz1.25100 hp41800 RPMWithout100 hp€12,760.11
WEG 04018ET3E324T-W22G | BB6DPG 04018ET3E324T-W22G230/460/380V AC50/60 Hz-40 hp41800 RPMWithout40 hp€4,624.18
WEG 01518ET3E254T-SG | BB6JKN 01518ET3E254T-SG230/460/190-220/380-415V AC50/60 Hz1.15-41800 RPMWithout15 hp€1,909.06
WEG 02536ET3E284TS-W22G | BB7BQH 02536ET3E284TS-W22G230/460/380V AC50/60 Hz1.2525 hp23600 RPMWithout25 hp€3,341.37
WEG 00152ET3E182T-SG | BB7JYE 00152ET3E182T-SG230/460/190-220/380-415V AC50/60 Hz1.15-61200 RPMWithout1 1/2 hp€861.08
WEG 02518ET3H284T-W22G | BB7JYW 02518ET3H284T-W22G575V AC60 Hz1.2525 hp41800 RPMWithout25 hp€3,083.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 03018ET3V286T-W22G 12807286 Electric Motor, 30Hp, 60Hz, 1800 Rpm
€3,568.65 /unit