TIVAR 2XRJ1 Sheet Uhmw Black 1/2 Inch 48 x 96 In | AC3ZDC

TIVAR 2XRJ1 Sheet Uhmw Black 1/2 Inch 48 x 96 In

Item: AC3ZDC Model: 2XRJ1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,629.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorBlack
Length96"
Length Tolerance0" to +0.125"
Material TypeAntistatic
Operating Temp. Range-22°F to +180°F
Tensile Strength5800 psi
Thickness1/2"
Thickness Tolerance-0.03" to +0.07"
Width48"
Width Tolerance0" to +0.125"
Corrosion And Chemical ResistanceGood
Friction Coefficient0.12
Friction RatingVery Slippery
GradeAntistatic
Impact StrengthNo Break
Impact Strength RatingExcellent
MachinabilityGood
MaterialUHMW Polyethylene
Maximum Temperature180°F
Minimum Temperature-22°F
Nominal Size (merch)48" W x 96" L
Plastic ClarityOpaque
Plastic Hardness66D
Plastic Hardness RatingMedium
Plastic Length96"
Plastic Length Tolerance±0.25"
Plastic Thickness0.5"
Plastic Thickness Tolerance+/-10%
Plastic Width48"
Plastic Width Tolerance+/-0.25"
ShapeSheets
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 36
Ship height (cm)1.27
Ship length (cm)243.84
Ship width (cm)121.92
HS code3920100000
Country of OriginUS

Product Variants

ProductModelTensile StrengthThickness ToleranceThicknessMaterial TypeOperating Temp. RangeLength ToleranceWidth TolerancePrice
TIVAR 2NHU5 Sheet Uhmw Black 3/8 Inch 24 x 48 In | AC2VWG 2NHU54800 psi-0.02" to +0.02"3/8"Dryslide-22°F to +180°F0" to +0.125"0" to +0.125"€299.27
TIVAR 2NHU6 Sheet Uhmw Black 1/2 Inch 24 x 48 In | AC2VWH 2NHU64800 psi-0.03" to +0.07"1/2"Dryslide-22°F to +180°F0" to +0.125"0" to +0.125"€395.65
TIVAR 2NHV1 Sheet Uhmw Black 1/4 Inch 48 x 120 In | AC2VWK 2NHV14800 psi-0.005" to +0.005"1/4"Dryslide-22°F to +180°F0" to +0.125"0" to +0.125"€1,110.91
TIVAR 2NHV2 Sheet Uhmw Black 3/8 Inch 48 x 120 In | AC2VWL 2NHV24800 psi-0.02" to +0.02"3/8"Dryslide-22°F to +180°F0" to +0.125"0" to +0.125"€1,673.18
TIVAR 2NHV3 Sheet Uhmw Black 1/2 Inch 48 x 120 In | AC2VWM 2NHV34800 psi-0.03" to +0.07"1/2"Dryslide-22°F to +180°F0" to +0.125"0" to +0.125"€2,218.36
TIVAR 2NHV4 Sheet Uhmw Black 1/4 Inch T 12 x 12 In | AC2VWN 2NHV44500 psi-0.005" to +0.005"1/4"Tivar Eco Recycled-22°F to +180°F0" to +0.125"0" to +0.125"€12.73
TIVAR 2NHV5 Sheet Uhmw Black 3/8 Inch T 12 x 12 In | AC2VWP 2NHV54500 psi-0.02" to +0.02"3/8"Tivar Eco Recycled-22°F to +180°F0" to +0.125"0" to +0.125"€19.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIVAR 2XRJ1 Sheet Uhmw Black 1/2 Inch 48 x 96 In
€1,629.26 /unit