WEG 01518ET3E254T-SG | BB6JKN

WEG 01518ET3E254T-SG 12687912 Electric Motor, 15Hp, 60Hz, 1800 Rpm

Item: BB6JKN Model: 01518ET3E254T-SGCross Ref: 12687912
In Stock

Get it by Thursday, Jun 12

€1,909.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque300%
Cold Locked Rotor Time34 sec.
Connection Cables Quantity12
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %82%
Efficiency At 50 %64%
Efficiency At 75 %76%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeWithout
Frame254/6T
Frame MaterialRolled Steel
Frequency50/60 Hz
Grounding LugsSuperior
Hot Locked Rotor Time19 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps237/118A
Locked Rotor Torque250%
Lrc6.5X(Code G)
Main Terminal Box Hole Size1.732"
Moment Of Inertia2.15 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1770 RPM
MountingFoot Mounted
No Load Amps17.3/8.65A
No. Of Poles4
Noise Level68 dBA
Output15 hp
Output Rating15 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Power Factor At 1 %92.4
Power Factor At 50 %91
Power Factor At 75 %92.4
Rated Current36.4/18.2A
Rated Torque44.5 lbs.-ft.
Rated Voltage230/460V AC
Regreasing SystemAt Drive End And Non Drive End
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip1.67%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/190-220/380-415V AC

Shipping Info:

Ship weight (kg) 105.3
Ship height (cm)32.26
Ship length (cm)52.83
Ship width (cm)37.08
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyService FactorHpNo. Of PolesSynchronous SpeedFlange TypeOutput RatingPrice
WEG 03018ET3E286T-W22G | BB3UBF 03018ET3E286T-W22G208-230/460/380V AC50/60 Hz-30 hp41800 RPMWithout30 hp€3,568.65
WEG 10018ET3E405T-W22G | BB4TQZ 10018ET3E405T-W22G230/460/380V AC50/60 Hz1.25100 hp41800 RPMWithout100 hp€12,760.11
WEG 04018ET3E324T-W22G | BB6DPG 04018ET3E324T-W22G230/460/380V AC50/60 Hz-40 hp41800 RPMWithout40 hp€4,624.18
WEG 02536ET3E284TS-W22G | BB7BQH 02536ET3E284TS-W22G230/460/380V AC50/60 Hz1.2525 hp23600 RPMWithout25 hp€3,341.37
WEG 00152ET3E182T-SG | BB7JYE 00152ET3E182T-SG230/460/190-220/380-415V AC50/60 Hz1.15-61200 RPMWithout1 1/2 hp€861.08
WEG 02518ET3H284T-W22G | BB7JYW 02518ET3H284T-W22G575V AC60 Hz1.2525 hp41800 RPMWithout25 hp€3,083.80
WEG 01018ET3H215T-SG | BB7MFP 01018ET3H215T-SG575V AC60 Hz1.15-41800 RPMWithout10 hp€1,365.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01518ET3E254T-SG 12687912 Electric Motor, 15Hp, 60Hz, 1800 Rpm
€1,909.06 /unit