WEG 00336ST3QIE182TC-W22 | BB6PFW

WEG 00336ST3QIE182TC-W22 12373843 Electric Motor, 3Hp, 60Hz, 3510 Rpm

Item: BB6PFW Model: 00336ST3QIE182TC-W22Cross Ref: 12373843
In Stock

Get it by Friday, Jun 13

€1,388.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque380%
Cold Locked Rotor Time73 sec.
Connection Cables Quantity3
DesignB
DrainType T, Threaded
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %88%
Efficiency At 50 %75%
Efficiency At 75 %84%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeC
Foot Flatness(0.005 Pol) 0.127 mm
Frame182/4TC
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble
Hot Locked Rotor Time41 sec.
Impregnation MethodDip And Bake Polyester
Joints SealMolykote
L. R. Amps31.2A
Locked Rotor Torque250%
Lrc8.6X(Code K)
Main Terminal Box Hole Size1"
Main Terminal Box Hole TypeNPT
Moment Of Inertia0.1889 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed3510 RPM
MountingFoot Mounted
No Load Amps1.3A
No. Of Poles2
Noise Level66 dBA
Output3 hp
Output Rating3 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 202E (ISO 12944-C4)
Power Factor At 1 %86.5
Power Factor At 50 %82.5
Power Factor At 75 %86.5
Rated Current3.63A
Rated Torque4.49 lbs.-ft.
Rated Voltage460V AC
Regreasing SystemStainless Steel, At Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip2.5%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingAccording To Ieee-841 (96H)
Voltage460V AC

Shipping Info:

Ship weight (kg) 50.85
Ship height (cm)48.26
Ship length (cm)48.26
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelFrequencyService FactorVoltageHpNameplate RpmFull Load AmpsMounting TypeFramePrice
WEG 00118ET3H143TC-W22 General Purpose Motor 3-phase Tefc 1 Hp 1765 Rpm 143tc | AA4JCW 12N884 00118ET3H143TC-W2260 Hz1.25575V AC1 hp1760 RPM1.2ARigid Base143TC€683.63
WEG 00156ET3H143TC-W22 General Purpose Motor 3-phase Tefc 1-1/2 Hp 3495 Rpm 143tc | AA4JCX 12N885 00156ET3H143TC-W2260 Hz1.25575V AC1 1/2 hp3480 RPM1.6ARigid Base143TC€703.33
WEG 00158ET3H145TC-W22 General Purpose Motor 3-phase Tefc 1-1/2 Hp 1760 Rpm 145tc | AA4JCY 12N886 00158ET3H145TC-W2260 Hz1.25575V AC1 1/2 hp1755 RPM1.6ARigid Base145TC€702.15
WEG 00236ET3H145TC-W22 General Purpose Motor 3-phase Tefc 2 Hp 3490 Rpm 145tc | AA4JCZ 12N887 00236ET3H145TC-W2260 Hz1.25575V AC2 hp3475 RPM2.1ARigid Base145TC€761.17
WEG 00218ET3H145TC-W22 General Purpose Motor 3-phase Tefc 2 Hp 1755 Rpm 145tc | AA4JDA 12N888 00218ET3H145TC-W2260 Hz1.25575V AC2 hp1755 RPM2.2ARigid Base145TC€767.58
WEG 00336ET3H182TC-W22 General Purpose Motor 3-phase Tefc 3 Hp 3510 Rpm 182tc | AA4JDB 12N889 00336ET3H182TC-W2260 Hz1.25575V AC3 hp3515 RPM2.9ARigid Base182TC€972.00
WEG 00318ET3H182TC-W22 General Purpose Motor 3-phase Tefc 3 Hp 1760 Rpm 182tc | AA4JDC 12N890 00318ET3H182TC-W2260 Hz1.25575V AC3 hp1760 RPM3.1ARigid Base182TC€857.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00336ST3QIE182TC-W22 12373843 Electric Motor, 3Hp, 60Hz, 3510 Rpm
€1,388.56 /unit