EATON A29SRE30BA3E002 | BJ7FVP

EATON A29SRE30BA3E002 Definite Purpose Starter, 3-Phase, 30A, 208/240 V Coil, Non-Reversing, 1No Pressure Plate

Item: BJ7FVP Model: A29SRE30BA3E002
In Stock

Get it by Friday, Jun 13

€1,644.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Amps Rating30A
Coil Voltage208/240V AC
Contact Configuration1 NO pressure plate
Control CharacteristicsSeparate Control
Enclosure TypeOpen With DIN Rail Mounting Adapter
Frequency50/60 Hz
Height10.17"
Inductive Full Load30A
Length5.81"
ModelStarter
Olr Model DesignationStd. C396 OLR
Overload Range0.4-2A
Phase3
Product NameEaton definite purpose starter
TerminalsLugs Without Quick Connect Terms
TypeNon-reversing W/ C396
Voltage Rating208-240V
Warranty1 yr.
Width5.63"

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)25.83
Ship length (cm)14.76
Ship width (cm)14.3
Country of OriginUS

Product Variants

ProductModelAmps RatingVoltage RatingHeightHp @ 3 Phase - 480vHp @ 3 Phase - 240vOverall HeightPhaseMounting StylePrice
EATON A25CGC25BA | BJ7CMB A25CGC25BA25A-10.17"---3-€1,699.90
EATON A25CGC30AA | BJ7CMK A25CGC30AA30A-10.17"---3-€1,817.84
EATON A25CGC25CA | BJ7CML A25CGC25CA25A-10.17"---3-€1,733.90
EATON A25CGC30BA | BJ7CMM A25CGC30BA30A-10.17"---3-€1,817.84
EATON A25CGD30B | BJ7CMT A25CGD30B30A-7.38"---3-€1,695.77
EATON A25CGC40A | BJ7CMU A25CGC40A40A-12 3/5"---3-€2,255.06
EATON A25CGC40B | BJ7CMV A25CGC40B40A-12 3/5"---3--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A29SRE30BA3E002 Definite Purpose Starter, 3-Phase, 30A, 208/240 V Coil, Non-Reversing, 1No Pressure Plate
€1,644.91 /unit