WEG 00218OT3E145TF2 | BB7MWQ

WEG 00218OT3E145TF2 10321698 Electric Motor, 2Hp, 60Hz, 1800 Rpm

Item: BB7MWQ Model: 00218OT3E145TF2Cross Ref: 10321698
In Stock

Get it by Wednesday, Jun 11

€512.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Bearing CapNo
Break-down Torque330%
Cold Locked Rotor Time27 sec.
Connection Cables Quantity9
DesignB
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %78%
Efficiency At 50 %58%
Efficiency At 75 %70%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeWithout
FrameE143/5T
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time15 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps47.6/23.8A
Locked Rotor Torque350%
Lrc8.2X(Code L)
Main Terminal Box Hole TypeNPT
Moment Of Inertia0.1597 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed1730 RPM
MountingFoot Mounted
No Load Amps3.2/1.6A
No. Of Holes2
No. Of Poles4
Noise Level52 dBA
Output2 hp
Output Rating2 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 207N (ISO 12944-C2)
Power Factor At 1 %86.5
Power Factor At 50 %82.5
Power Factor At 75 %85.5
Rated Current5.8/2.9A
Rated Torque6.07 lbs.-ft.
Rated Voltage230/460V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip3.89%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxRight Position
Tropicalized PaintingWithout
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)24.38
Ship length (cm)39.88
Ship width (cm)30.99
Country of OriginUS

Product Variants

ProductModelVoltageService FactorNo. Of PolesSynchronous SpeedFlange TypeOutput RatingTerminal BoxFramePrice
WEG 00318OT3E182TF2 | BB7NHX 00318OT3E182TF2230/460V AC1.1541800 RPMWithout3 hpRight Position182T€545.21
WEG 01018OT3P215TF3 | BB7UCC 01018OT3P215TF3200V AC1.1541800 RPMWithout10 hpTop213/5T€1,147.75
WEG 00518OT3P184TF3 | BB8GWJ 00518OT3P184TF3200V AC1.1541800 RPMWithout5 hpTop184T€655.70
WEG 01018OT3E215TF3 | BB8LMR 01018OT3E215TF3230/460V AC1.1541800 RPMWithout10 hpTop213/5T€1,148.78
WEG 00218OT3P145TF2 | BB8WQD 00218OT3P145TF2200V AC1.1541800 RPMWithout2 hpRight PositionE143/5T€511.86
WEG 00718OT3E213TF3 | BB8YYG 00718OT3E213TF3230/460V AC1.1541800 RPMWithout7 1/2 hpTop213/5T€948.64
WEG 00158OT3E145TF2 | BB9DFA 00158OT3E145TF2230/460V AC1.1541800 RPMWithout1 1/2 hpRight PositionE143/5T€467.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00218OT3E145TF2 10321698 Electric Motor, 2Hp, 60Hz, 1800 Rpm
€512.89 /unit