Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP S19394-1 Insulator Lincoln Style - Pack Of 5 | AD6QFA 48A047

AMERICAN TORCH TIP S19394-1 Insulator Lincoln Style - Pack Of 5

Item: AD6QFA Model: S19394-1Cross Ref: 48A047
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulator
ColorBlack
Compatible With BrandLincoln
Compatible With SeriesMagnum Spool-Gun
Connection TypeThreaded
For Use WithLincoln Style
For Mig Gun ModelMAGNUM 300, MAGNUM 400
For Mig Gun SeriesMagnum Spool-Gun
For Nozzle SeriesM16082
Maximum Amperage400A
ProcessMIG Welding (GMAW)

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)12.7
Ship length (cm)7.62
Ship width (cm)0.81
HS code8515902000
Country of OriginUS

Product Variants

ProductModelAccessory TypeConnection TypeColorSizePkg. Qty.Price
AMERICAN TORCH TIP 21121 H.f. Insulator Esab 121 | AD4KRF 41R956 21121----1-
RFQ
AMERICAN TORCH TIP 030-0037 Insulator Black Binzel - Pack Of 5 | AD6FNJ 45F804 030-0037Black---5€90.60
AMERICAN TORCH TIP 32 Insulator #2 Tweco - Pack Of 5 | AD6GAH 45G196 32#2ThreadedBlack-5€9.64
AMERICAN TORCH TIP 34A Insulator #2 3 4 Tweco - Pack Of 5 | AD6GAJ 45G197 34A#2, 3, 4-Black-5€8.84
AMERICAN TORCH TIP 34CT Insulator #2 3 4 Tweco - Pack Of 2 | AD6GAK 45G198 34CT#2, 3, 4ThreadedBlack-2€26.95
AMERICAN TORCH TIP 35CT Insulator #5 Tweco - Pack Of 2 | AD6GAP 45G205 35CTInsulator #5Threaded--2€32.23
AMERICAN TORCH TIP 4-09010 Insulator | AG9TZH 22HK54 4-09010----1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP S19394-1 Insulator Lincoln Style - Pack Of 5
€9.85 /unit