WEG 01018OT3P215TF3 | BB7UCC

WEG 01018OT3P215TF3 10642943 Electric Motor, 10Hp, 60Hz, 1800 Rpm

Item: BB7UCC Model: 01018OT3P215TF3Cross Ref: 10642943
In Stock

Get it by Wednesday, Jun 11

€1,147.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapNo
Break-down Torque290%
Cold Locked Rotor Time10 sec.
Connection Cables Quantity6
DesignB
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %84%
Efficiency At 50 %64%
Efficiency At 75 %76%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeWithout
Frame213/5T
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time6 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps177A
Locked Rotor Torque210%
Lrc6.3X(Code G)
Main Terminal Box Hole Size1"
Main Terminal Box Hole TypeNPT
Moment Of Inertia1.2 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed1765 RPM
MountingFoot Mounted
No Load Amps13.8A
No. Of Poles4
Noise Level59 dBA
Output10 hp
Output Rating10 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 207A (ISO 12944-C2)
Power Factor At 1 %91.7
Power Factor At 50 %90.2
Power Factor At 75 %91
Rated Current28.1A
Rated Torque29.8 lbs.-ft.
Rated Voltage200V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip1.94%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise105 K
Terminal BlockWithout
Terminal BoxTop
Tropicalized PaintingWithout
Voltage200V AC

Shipping Info:

Ship weight (kg) 55.8
Ship height (cm)24.38
Ship length (cm)39.88
Ship width (cm)30.99
Country of OriginUS

Product Variants

ProductModelVoltageService FactorNo. Of PolesSynchronous SpeedFlange TypeOutput RatingTerminal BoxFramePrice
WEG 00218OT3E145TF2 | BB7MWQ 00218OT3E145TF2230/460V AC1.1541800 RPMWithout2 hpRight PositionE143/5T€512.89
WEG 00318OT3E182TF2 | BB7NHX 00318OT3E182TF2230/460V AC1.1541800 RPMWithout3 hpRight Position182T€545.21
WEG 00518OT3P184TF3 | BB8GWJ 00518OT3P184TF3200V AC1.1541800 RPMWithout5 hpTop184T€655.70
WEG 01018OT3E215TF3 | BB8LMR 01018OT3E215TF3230/460V AC1.1541800 RPMWithout10 hpTop213/5T€1,148.78
WEG 00218OT3P145TF2 | BB8WQD 00218OT3P145TF2200V AC1.1541800 RPMWithout2 hpRight PositionE143/5T€511.86
WEG 00718OT3E213TF3 | BB8YYG 00718OT3E213TF3230/460V AC1.1541800 RPMWithout7 1/2 hpTop213/5T€948.64
WEG 00158OT3E145TF2 | BB9DFA 00158OT3E145TF2230/460V AC1.1541800 RPMWithout1 1/2 hpRight PositionE143/5T€467.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01018OT3P215TF3 10642943 Electric Motor, 10Hp, 60Hz, 1800 Rpm
€1,147.75 /unit