WEG 00156OT3E143JM-SG | BB9HVW

WEG 00156OT3E143JM-SG 13173713 Electric Motor, 1.5Hp, 60Hz, 3600 Rpm

Item: BB9HVW Model: 00156OT3E143JM-SGCross Ref: 13173713
Limited Availability
€702.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Altitude1000 MASL
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque330%
Cold Locked Rotor Time34 sec.
Connection Cables Quantity9
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %89%
Efficiency At 50 %73%
Efficiency At 75 %83%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeC
Frame MaterialRolled Steel
Frame Type143/5JM
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time19 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps31.8/15.9A
Locked Rotor Torque210%
Lrc8.6X(Code K)
Main Terminal Box Hole Size1.118"
Max. Ambient Temp.-20°C to +40°C
Moment Of Inertia0.0835 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
MountingFoot Mounted
No Load Amps1.62/0.809A
No. Of Poles2
Noise Level62 dBA
Output Hp1 1/2 hp
Output Power1.1 kW
Output Rating1 1/2 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Power Factor At 1 %84
Power Factor At 50 %81.5
Power Factor At 75 %84
Rated Current3.7/1.85A
Rated Speed3510 RPM
Rated Torque2.24 lbs.-ft.
Rated Voltage230/460V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft GradeGrade SAE 1040/45
Shaft MaterialCarbon Steel
Slip2.5%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/190-220/380-415V AC

Shipping Info:

Ship weight (kg) 15.0255

Product Variants

ProductModelVoltageHpRpm RangeNameplate RpmShaft Dia.Max. Ambient Temp.Frame MaterialNo. Of PolesPrice
WEG 00118OT3E143JM-S Pump Motor 1 Hp 1760 143/5jm 1.51a | AG3FBD 33HN16 00118OT3E143JM-S208-230/460V AC1 hp1701-1800 RPM1760 RPM7/8"40°CSteel-€549.89
WEG 00156OT3E143JM-S Pump Motor 143/5jm 3495 | AG3FBE 33HN20 00156OT3E143JM-S208-230/460V AC1 1/2 hp3001-3600 RPM3510 RPM7/8"40°CSteel-€708.85
WEG 00158OT3E145JM-S Pump Motor 1-1/2 Hp 143/5jm 3495 | AG3FBG 33HN25 00158OT3E145JM-S208-230/460V AC1 1/2 hp1701-1800 RPM1760 RPM7/8"40°CSteel-€662.64
WEG 00218OT3E145JM-S Pump Motor 2 Hp 1745 143/5jm | AG3FBJ 33HN30 00218OT3E145JM-S208-230/460V AC2 hp1701-1800 RPM1760 RPM7/8"40°CSteel-€711.90
WEG 00318OT3E182JM-S Pump Motor 3 Hp 182/4jm 208-230/460v | AG3FBK 33HN39 00318OT3E182JM-S208-230/460V AC3 hp1701-1800 RPM1760 RPM7/8"40°CSteel-€787.20
WEG 00336OT3E145JM-S Pump Motor 3 Hp 3475 143/5jm | AG3FBL 33HN44 00336OT3E145JM-S208-230/460V AC3 hp3001-3600 RPM3480 RPM7/8"40°CSteel-€785.35
WEG 00518OT3E184JM-S Pump Motor 5 Hp 208-230/460v | AG3FBM 33HN49 00518OT3E184JM-S208-230/460V AC5 hp1701-1800 RPM1760 RPM7/8"40°CSteel-€990.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00156OT3E143JM-SG 13173713 Electric Motor, 1.5Hp, 60Hz, 3600 Rpm
€702.61 /unit