WEG 00318OT3E182JM-S Pump Motor 3 Hp 182/4jm 208-230/460v | AG3FBK 33HN39

WEG 00318OT3E182JM-S Pump Motor, 3 Hp, 182/4jm 208-230/460v

Item: AG3FBK Model: 00318OT3E182JM-SCross Ref: 33HN39
In Stock

Get it by Tuesday, Jun 17

€785.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Bearing TypeBall
Body Dia.8 1/2"
Bolt Circle Dia.5 7/8"
Cc NumberCC029A
Conduit Box LocationExterior
Conduit Box PositionF1
Duty CycleContinuous
Efficiency89.5%
Efficiency GroupPremium
Frame MaterialSteel
Frame Type182/4JM
Frequency60 Hz
Full Load Amps3.3-3/1.5A
Green Certification Or Other Recognitionrohs.png
Green Environmental AttributeDoes Not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic And Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acryl
Hp3 hp
Insulation ClassClass F
Inverter RatedYes
Inverter Rating1000:1
Max. Ambient Temp.40°C
Motor ApplicationClose Coupled Pump
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignJM Threaded
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace/Base
Nameplate Rpm1760 RPM
Nema DesignB
No. Of Speeds1
Overall Height8 9/16"
Overall Length16 5/8"
Phase3
Regreasable BearingsYes
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.7/8"
Shaft Length4 1/8"
Shaft MaterialCarbon Steel
Thermal ProtectionNone
Usable @ 200vYes
Usable @ 208vYes
Voltage208-230/460V AC
Warranty3 yrs.
Frame182/4JM
Height8 9/16"
Hz60 Hz
Ins. ClassClass F
Length Less Shaft12 3/8"
Manufacturers Warranty Length3 yrs.
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Mounting TypeFace/Base
Motor Service Factor1.15
Motor Sub ApplicationClose Coupled Pump
Motor Thermal ProtectionNone
Nominal Efficiency89.5%
StandardsCSA (LR38324), CSA (LR50962), UL (E104590), UL (E125311)
Weight75 lbs.

Shipping Info:

Ship weight (kg) 35.595
Ship height (cm)21.75
Ship length (cm)42.23
Ship width (cm)37.59
HS code8501524000
Country of OriginUS

Product Variants

ProductModelVoltageHpRpm RangeNameplate RpmShaft Dia.Max. Ambient Temp.Frame MaterialNo. Of PolesPrice
WEG 00118OT3E143JM-S Pump Motor 1 Hp 1760 143/5jm 1.51a | AG3FBD 33HN16 00118OT3E143JM-S208-230/460V AC1 hp1701-1800 RPM1760 RPM7/8"40°CSteel-€549.89
WEG 00156OT3E143JM-S Pump Motor 143/5jm 3495 | AG3FBE 33HN20 00156OT3E143JM-S208-230/460V AC1 1/2 hp3001-3600 RPM3510 RPM7/8"40°CSteel-€708.85
WEG 00158OT3E145JM-S Pump Motor 1-1/2 Hp 143/5jm 3495 | AG3FBG 33HN25 00158OT3E145JM-S208-230/460V AC1 1/2 hp1701-1800 RPM1760 RPM7/8"40°CSteel-€662.64
WEG 00218OT3E145JM-S Pump Motor 2 Hp 1745 143/5jm | AG3FBJ 33HN30 00218OT3E145JM-S208-230/460V AC2 hp1701-1800 RPM1760 RPM7/8"40°CSteel-€711.90
WEG 00336OT3E145JM-S Pump Motor 3 Hp 3475 143/5jm | AG3FBL 33HN44 00336OT3E145JM-S208-230/460V AC3 hp3001-3600 RPM3480 RPM7/8"40°CSteel-€785.35
WEG 00518OT3E184JM-S Pump Motor 5 Hp 208-230/460v | AG3FBM 33HN49 00518OT3E184JM-S208-230/460V AC5 hp1701-1800 RPM1760 RPM7/8"40°CSteel-€990.28
WEG 00536OT3E182JM-S Pump Motor 182/4jm 208-230/460v | AG3FBP 33HN54 00536OT3E182JM-S208-230/460V AC5 hp3001-3600 RPM3510 RPM7/8"40°CSteel-€932.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00318OT3E182JM-S Pump Motor, 3 Hp, 182/4jm 208-230/460v
€785.62 /unit