GROVE GEAR GR8420551.23 | AY7WDR

GROVE GEAR GR8420551.23 GR-HM842-10-H1-210-23 Output Worm Gear Reducer, 4.25 Inch Distance, 5042 Inch/lbs Torque, Cast Iron

Item: AY7WDR Model: GR8420551.23Cross Ref: GR-HM842-10-H1-210-23
Limited Availability
€2,853.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code23
Center Distance4 1/4"
Frame210
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.1 1/4"
Input Hp @ 1750 Rpm14 93/100 hp
Input Keyway Size1/4" x 2.5"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
No. Of Gear Reductions1
Output Diameter1.438"
Output Key Size3/8" x 3"
Output Rpm175 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1788
Output Torque5042 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Weight157 lbs.

Shipping Info:

Ship weight (kg) 70.65

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GR8420315.00 | AX4TFG GR8420315.00Worm14 93/100 hpDouble Shaft3010 lbs.-5042 lbs.-in.180TC1 7/8"€3,377.77
GROVE GEAR GR8420541.23 | AX4VRR GR8420541.23Worm9.462 hpHollow Shaft--6092 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8424034.00 | AX6RHY GR8424034.00--------€3,913.56
RFQ
GROVE GEAR GR8425888.00 | AX6XKL GR8425888.00--------€2,251.55
RFQ
GROVE GEAR GR8420605.23 | AX6ZVX GR8420605.23Worm4.389 hpHollow Shaft--6170 lbs.-in.180TC-€4,188.60
GROVE GEAR GR8420181.00 | AX7MAR GR8420181.00Worm----3209 lbs.-in.250-€2,216.39
GROVE GEAR GR8424150.00 | AX7MWJ GR8424150.00--------€2,986.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8420551.23 GR-HM842-10-H1-210-23 Output Worm Gear Reducer, 4.25 Inch Distance, 5042 Inch/lbs Torque, Cast Iron
€2,853.52 /unit