WATTS 3/4 LBRVM1TXTXB-125 Ball And Relief Valve, Inlet Size 3/4 Inch, 180 Degrees F, WOG 600 Psi | CA4EEZ 0125569

WATTS 3/4 LBRVM1TXTXB-125 0125569 Ball And Relief Valve, 3/4 Inch Inlet, 180 Deg. F, 600 Psi Pressure

Item: CA4EEZ Model: 3/4 LBRVM1TXTXB-125Cross Ref: 0125569
In Stock

Get it by Monday, Jun 16

€115.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
ActuatorNo
AssembledNo
Ball MaterialChrome Plated Brass
Body MaterialBronze
Control TypeLever Handle
Inlet Size3/4"
Inlet TypeFemale Threaded
LeadNot Present
Max. Temp.180°F
Mfr. SeriesLFBRVM1 Series
Min. Temp.40°F
Outlet Size3/4"
Outlet TypeFemale Threaded
Port TypeFull
Seat MaterialPTFE
Shaft MaterialBrass
Stem TypeBottom Loaded
Valve Design2 Piece
Washer MaterialPTFE
Wog (psi)600 psi

Shipping Info:

Ship weight (kg) 0.4599

Product Details:

Ball And Relief Valve, 3/4 Inch Inlet, 180 Deg. F, 600 Psi Pressure

Product Variants

ProductModelBody MaterialBall MaterialSeat MaterialControl TypePort TypeMax. Temp.Shaft MaterialWasher MaterialPrice
WATTS BRVP-80 3/4 Ball And Relief Valve, Inlet Size 3/4 Inch, 210 Degrees F, WOG 400 Psi | BY8LKV 0531241 BRVP-80 3/4BronzeVitonPTFELever HandleFull210°FBrassPTFE€163.67
WATTS 0125272 | CA2KAK LFBRVT-125 3/4Copper Silicon AlloyStainless SteelVirgin PTFELever HandleFull100°FStainless SteelVirgin PTFE€198.81
RFQ
WATTS 3/4 LFBRVM1TXTXC-125 Ball And Relief Valve, Inlet Size 3/4 Inch, 180 Degrees F, WOG 600 Psi | CA4EEU 0125563 3/4 LFBRVM1TXTXC-125BronzeChrome Plated BrassPTFELever HandleFull180°FBrassPTFE€121.14
WATTS 3/4 LFBRVM1TXTXC-80 Ball And Relief Valve, Inlet Size 3/4 Inch, 180 Degrees F, WOG 600 Psi | CA4EEV 0125564 3/4 LFBRVM1TXTXC-80BronzeChrome Plated BrassPTFELever HandleFull180°FBrassPTFE€128.90
WATTS 3/4 LFBRVM1PXPXP-125 Ball And Relief Valve, Inlet Size 3/4 Inch, WOG 600 Psi | CA4EEW 0125566 3/4 LFBRVM1PXPXP-125BronzeChrome Plated BrassPTFELever HandleFull180°FBrassPTFE€121.14
WATTS 3/4 LFBRVM1SXSXP-80 Ball And Relief Valve, Inlet Size 3/4 Inch, WOG 600 Psi | CA4EEX 0125567 3/4 LFBRVM1SXSXP-80BronzeChrome Plated BrassPTFELever HandleFull180°FBrassPTFE€134.43
WATTS 3/4 LFBRVM1PXPXC-125 Ball And Relief Valve, Inlet Size 3/4 Inch, WOG 600 Psi | CA4EEY 0125565 3/4 LFBRVM1PXPXC-125BronzeChrome Plated BrassPTFELever HandleFull180°FBrassPTFE€131.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 3/4 LBRVM1TXTXB-125 0125569 Ball And Relief Valve, 3/4 Inch Inlet, 180 Deg. F, 600 Psi Pressure
€115.04 /unit