Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS 3/4 LFBRVM1TXTXC-125 Ball And Relief Valve, Inlet Size 3/4 Inch, 180 Degrees F, WOG 600 Psi | CA4EEU 0125563

WATTS 3/4 LFBRVM1TXTXC-125 0125563 Ball And Relief Valve, 3/4 Inch Inlet, 180 Deg. F, 600 Psi Pressure

Item: CA4EEU Model: 3/4 LFBRVM1TXTXC-125Cross Ref: 794JT0 / 0125563
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€181.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
ActuatorNo
AssembledNo
Ball MaterialChrome Plated Brass
Body MaterialBronze
Control TypeLever Handle
Inlet Size3/4"
Inlet TypeFemale Threaded
LeadNot Present
Max. Temp.180°F
Mfr. SeriesLFBRVM1 Series
Min. Temp.40°F
Outlet Size3/4"
Outlet TypeFemale Threaded
Port TypeFull
Seat MaterialPTFE
Shaft MaterialBrass
Stem TypeBottom Loaded
Valve Design2 Piece
Washer MaterialPTFE
Wog (psi)600 psi
ApplicationCommercial, Residential, Water Heaters
Connection TypeFNPT x FFPT
Disc MaterialSynthetic Rubber
Factory Set Pressure125 psi
For MediaWater
Inlet Connection Size3/4"
Nsf CertificationsNSF 61
Operating Pressure Range400 psi
Operating Temperature Range40°F to 180°F
Outlet Connection Size3/4"
Overall Height4 5/8"
Spring MaterialStainless Steel
StandardsCSA, IAPMO

Shipping Info:

Ship weight (kg) 0.4725

Product Details:

Ball And Relief Valve, 3/4 Inch Inlet, 180 Deg. F, 600 Psi Pressure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 3/4 LFBRVM1TXTXC-125 0125563 Ball And Relief Valve, 3/4 Inch Inlet, 180 Deg. F, 600 Psi Pressure
€181.65 /unit