Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 113108 Continuous Label Roll, 1/2 Inch X 100 Ft, Vinyl, Clear, Outdoor, 0.004 Inch Label Thick | CP2JBD

BRADY 113108 Continuous Label Roll, 1/2 Inch X 100 Ft, Vinyl, Clear, Outdoor, 0.004 Inch Label Thick

Item: CP2JBD Model: 113108Cross Ref: 3CFN7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€334.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationElectrical Labeling, Facility Identification, Floor Marking, Pipe And Valve Marking, Safety Identification, Warehouse Marking
For Print MethodThermal Transfer
For Use With Grainger Item Number3MU42
For Use With Mfr. Model Number76739
Indoor/outdoorOutdoor
Label ColorClear
Label FinishGloss
Label MaterialVinyl
Label Media FormatContinuous Roll
Label Thickness0.004"
Label Width1/2"
Max. Service Temp.180°F
Recommended Ribbon76739
Resistance PropertiesAbrasion Resistant, Chemical Resistant
Roll Length100 ft.
Service Temp. Range-40°F to +180°F
Compatible Grainger Part Number3MU42
Compatible Mfr Part Number76739
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-595
Maximum Service Temperature180°F
Minimum Service Temperature-40°F
Printer Series CompatibilityGlobalMark
Product TypeIndoor Outdoor Vinyl Label
Service Temperature Range-40°F to 180°F
StandardsROHS COMPLIANT TO 2005/618/EC MCV AMENDMENT TO ROHS DIRECTIVE 2002/95/EC

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 113108 Continuous Label Roll, 1/2 Inch X 100 Ft, Vinyl, Clear, Outdoor, 0.004 Inch Label Thick
€334.98 /unit