Flat Shipping

Flat Shipping at €24.99 + VAT

WATER TITE 81702 Hardbase Flashing, Rectangular Base, 15 1/2 Inch Length x 12 Inch Width Base Size | CU9TTD

IPS 81702 Hardbase Flashing, Rectangular Base, 15 1/2 Inch Length x 12 Inch Width Base Size

Item: CU9TTD Model: 81702Cross Ref: 612H83
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoot
Base Length15 1/2"
Base MaterialPlastic
Base ShapeRectangular
Base Width12"
For Maximum Pipe Size4"
For Minimum Pipe Size3"
Material - BasePlastic
Product TypeRoof Flashing

Shipping Info:

Ship weight (kg) 6.2775
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Maximum Pipe SizeBase MaterialBase WidthBase LengthFor Minimum Pipe SizeBase ShapePrice
WATER TITE 81905 Aluminum Base Flashing 2 Inch, Rectangular Base, 12 1/2 Inch L X 8 3/4 Inch W Base Size | CU9TRW 819052"Aluminum8 3/4"12 1/2"-Rectangular€9.70
WATER TITE 81910 Aluminum Base Flashing 3 Inch, Rectangular Base, 14 1/2 Inch L X 10 3/4 Inch W Base Size | CU9TRX 819103"Aluminum10 3/4"14 1/2"-Rectangular€9.64
WATER TITE 81715 Aluminum Base Flashing 3N1, Rectangular Base, 14 1/2 Inch L X 10 3/4 Inch W Base Size | CU9TRY 817153"Aluminum10 3/4"14 1/2"1 1/4"Rectangular€9.88
WATER TITE 81915 Aluminum Base Flashing 4 Inch, Rectangular Base, 16 Inch L X 12 Inch W Base Size, Aluminum | CU9TRZ 819154"Aluminum12"16"-Rectangular€14.32
WATER TITE 81815 All Flexible Flashing 4 Inch, Rectangular Base, 13 1/4 Inch L X 12 Inch W Base Siz | CU9TTA 818154"-12"13 1/4"-Rectangular€11.21
WATER TITE 81755 Hardbase Flashing 2 Inch, Rectangular Base, 13 Inch Length x 9 1/4 Inch Width Base Size | CU9TTB 817552"-9 1/4"13"-Rectangular€6.71
WATER TITE 81750 Hardbase Flshing 1 1/2 Inch, Rectangular Base, 13 Inch Length x 9 1/4 Inch Width Base Size | CU9TTC 817501 1/2"-9 1/4"13"1 1/4"Rectangular€7.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IPS 81702 Hardbase Flashing, Rectangular Base, 15 1/2 Inch Length x 12 Inch Width Base Size
€11.20 /unit