EATON C341BD | BJ8CDM

EATON C341BD Control Transformer Kit, 75 Va, Primary 600V At 60 Hz, 550V At 50 Hz

Item: BJ8CDM Model: C341BD
In Stock

Get it by Tuesday, Jun 17

€1,037.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer Kit
Burden75 VA
For Use WithPower For Enclosed Starter
Height3"
Length2 14/25"
SeriesFreedom/Advantage Series
Voltage Rating600V At 60 Hz, 550V At 50 Hz, 120V At 60 Hz 110V At 50 Hz
Warranty1 yr.
Width3 1/2"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)7.62
Ship length (cm)6.5
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON C341AD | BJ8CCW C341AD3"-
RFQ
EATON C341AV | BJ8CCY C341AV3"-
RFQ
EATON C341AC | BJ8CCZ C341AC3"€923.18
EATON C341AQ | BJ8CDA C341AQ3"-
RFQ
EATON C341AE | BJ8CDB C341AE3"€692.43
EATON C341AL | BJ8CDE C341AL3"€889.10
EATON C341BC | BJ8CDF C341BC3"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C341BD Control Transformer Kit, 75 Va, Primary 600V At 60 Hz, 550V At 50 Hz
€1,037.68 /unit