LITTELFUSE FLM01.4 Fuse, 1-4/10A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3ECM

LITTELFUSE FLM01.4 Fuse, 1-4/10A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia.

Item: CY3ECM Model: FLM01.4Cross Ref: 486H96
In Stock

Get it by Tuesday, Jun 17

€7.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating250V AC
Amps1.4A
Body MaterialFiberglass
Body StyleCylindrical
ClassMidget
Compatible Fuse Block SeriesL600M
Dc Voltage RatingNot Rated
Diameter13/32"
ElementSingle
Equivalent Brand And SeriesBussmann FNM, Littelfuse FLM, Mersen TRM
Equivalent SeriesFLM, FNM, TRM
Fits Fuse Block StyleNonrejection
Fuse Size1 1/2" L x 13/32" dia.
Interrupt Rating10 kA at 250V AC
Length1 1/2"
SeriesFLM Series
SpeedTime Delay
StandardsCSA CERTIFIED, QPL, ROHS, UL LISTED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.81
Ship length (cm)1.03
Ship width (cm)1.03
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE FLM.500 Fuse, 1/2A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBZ FLM.500FLM.500€9.18
LITTELFUSE FLM.600 Fuse, 6/10A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3ECA FLM.600FLM.600€9.18
LITTELFUSE FLM.800 Fuse, 8/10A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3ECB FLM.800FLM.800€8.68
LITTELFUSE FLM001 Fuse, 1A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3ECC FLM001FLM001€8.33
LITTELFUSE FLM002 Fuse, 2A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3ECD FLM002FLM002€8.33
LITTELFUSE FLM003 Fuse, 3A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3ECE FLM003FLM003€8.33
LITTELFUSE FLM004 Fuse, 4A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3ECF FLM004FLM004€8.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE FLM01.4 Fuse, 1-4/10A, 250V AC, 1-1/2 Inch Length x 13/32 Inch Dia.
€7.95 /unit